Item Comparison: 9795, 4404

Item

9795 - 1-1/2" Knock Out Insulating Bushing - Bridgeport

9795
1-1/2" Knock Out Insulating Bushing

$0.8812 Each

$220.30 (250 Each)

QTY:
Each
Add
4404 - 1-1/2" Ko Bushing - Arlington

4404
1-1/2" Ko Bushing

$0.7014 Each

$175.35 (250 Each)

QTY:
Each
Add
Nacogdoches 360 0
All Stores 8,082 566
Vendor Bridgeport Arlington
Catalog Number 9795 4404
Manufacturer Number 9795 4404
Category Rigid Conduit Fittings - Plastic Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747007957 00018997044044
Weight per package 0.0196 (lbs/each) 0.01 (lbs/each)
Description 9795 1-1/2" Knock Out Insulating Bushing
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
4404 1-1/2" Ko Bushing
Snap-In Bushing, 1-1/2 In Trade Size, Black, 0.505 In Length, 2.598 In Width, 2.598 In Height, 0.014 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.88 (Each) $0.70 (Each)
Carton/Reel $22.03 (25 Each) $17.54 (25 Each)
Standard Packaging/Reel $220.30 (250 Each) $175.35 (250 Each)
Material Plastic Plastic
Color Black Black
Finish Natural -
Diameter 2-1/8 in -
Height 0.453 in 2.598 in
Length - 0.505 in
Size 1-1/2 L(2.598) x W(2.598) x H(0.505)
Width 2.125 in 2.598 in
Description 1-1/2" KNOCK OUT INSULATING BUSHING 1-1/2" KO BUSHING
extra long description BPT 9795 1-1/2" PLASTIC KNOCKOUT BU ARL 4404 1-1/2" SNAP-IN BUSHING
Features Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. -
Long Description Insulating Bushing, 1-1/2 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 in Width, 0.453 in Height, 2-1/8 in Diameter, +150 °C Operating Temperature, 0.0196 lb/EA Snap-In Bushing, 1-1/2 in Trade Size, Black, 0.505 in Length, 2.598 in Width, 2.598 in Height, 0.014 lb/EA
Product Type Insulating Bushing Snap-In Bushing
Short Description Insulating Bushing, 1-1/2 in, Black Snap-In Bushing, 1-1/2 in, Black
Special Features Knockout Bushing -
Color/Finish Black Black
Connection Orientation Straight -
Connection Type Threaded Snap-In
for use with Electrical;Telecommunications Cable Knockout
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +150 °C -
media Yes -
package quantity 25 PK;1 CT 250 PK;25 CT
Standards Met CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant ECCN: EAR 99;UL Listed;CSA Certified
Made in USA yes yes
Brand Bridgeport ARLINGTON
Manufacturers Part Number 9795 4404
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING 1-Hole Aluminum Strap
Trade Size 1-1/2 in 1-1/2
Weight 0.0196 lb/EA 0.014 lb/EA
Application Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. For Service Entrance Cable
standard CSA, UL UL and CSA
Temperature Rating 105?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat