Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
970 |
K350S |
Manufacturer Number |
970 |
K350S |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274005409 |
00782274756493 |
Weight per package |
1.33 (lbs/each) |
1.45 (lbs/each) |
Description |
970 3-1/2" & 4" Steel CVR
Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
|
K350S 3-1/2" & 4" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 3-1/2 In;4 In Trade Size, Screw On, 280 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.80 (Each) |
$26.08 (Each) |
Carton/Reel |
$58.80 (1 Each) |
$130.42 (5 Each) |
Standard Packaging/Reel |
$294.00 (5 Each) |
$130.42 (5 Each) |
|
|
Hub Size |
- |
3-1/2 In, 4 In |
|
Description |
3-1/2" & 4" STEEL CVR |
3-1/2" & 4" MALL FM5 CONDUIT BODY CVR |
extra long description |
CRS-H 970 3 1/2 AND 4 WDGNUT SHT ST |
CRS-H K350S 3 1/2 AND 4 FORM 5 SHEE |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Blank Cover, Form 7 Body Type, 3-1/2 to 4 in Trade Size, Wedge Nut, 1.33 lb/EA |
Cover, Form 5 Body Type, 3-1/2 in;4 in Trade Size, Screw On, 280 lb/100 |
Product Type |
3 1/2 and 4 Wdgnut SHT Steel Form 7 CVR |
Cover |
Short Description |
Blank Cover, 3-1/2 to 4 in, Form 7 Body, Steel |
Cover, 3-1/2 in;4 in, Form 5 Body, Steel |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated |
|
body type |
Form 7 |
Form 5 |
dimensions |
5.2600 IN X 1.0200 IN X 9.8400 IN |
14.8800 IN X 5.6300 IN X 0.7500 IN |
for use with |
Condulet(R) Conduit Body |
Conduit Outlet Body |
Form |
- |
Form 5 |
includes |
Stainless Steel Screw |
Stainless Steel Screw;Nylon Washers and Gasket |
Mounting Type |
Wedge Nut |
Screw On |
package quantity |
1 CT;5 PK |
5 CT |
Standards Met |
UL 514B Listed;CSA 22.2 |
UL 514B Listed;cUL Listed;CSA Certified C22.2 |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
970 |
K350S |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
COVER |
|
Trade Size |
3-1/2 to 4 in |
3-1/2 in;4 in |
|
Weight |
1.33 lb/EA |
280 lb/100 |
|
Application |
Conduit Fitting |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |