Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
970 |
970 |
Manufacturer Number |
970 |
970 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274005409 |
00781381507493 |
Weight per package |
1.33 (lbs/each) |
0.32 (lbs/each) |
Description |
970 3-1/2" & 4" Steel CVR
Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
|
970 3-1/2&4 Steel Cond Body C
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3-1/2 - 4 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7 Unilet Conduit Outlet Bodies
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.80 (Each) |
$37.24 (Each) |
Carton/Reel |
$58.80 (1 Each) |
$186.20 (5 Each) |
Standard Packaging/Reel |
$294.00 (5 Each) |
$186.20 (5 Each) |
|
|
Finish |
- |
Zinc Electroplate |
|
|
Description |
3-1/2" & 4" STEEL CVR |
3-1/2&4 STEEL COND BODY C |
extra long description |
CRS-H 970 3 1/2 AND 4 WDGNUT SHT ST |
APP 970 3-1/2 STL FM7 COVER ASSEMB |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Blank Cover, Form 7 Body Type, 3-1/2 to 4 in Trade Size, Wedge Nut, 1.33 lb/EA |
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3-1/2 - 4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies |
Product Type |
3 1/2 and 4 Wdgnut SHT Steel Form 7 CVR |
3-1/2 STL FM7 Cover Assembly |
Short Description |
Blank Cover, 3-1/2 to 4 in, Form 7 Body, Steel |
- |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 16 CU-IN as per NEC 314.16(A) |
|
body type |
Form 7 |
- |
dimensions |
5.2600 IN X 1.0200 IN X 9.8400 IN |
- |
for use with |
Condulet(R) Conduit Body |
- |
Form |
- |
7 |
includes |
Stainless Steel Screw |
- |
Mounting Type |
Wedge Nut |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL 514B Listed;CSA 22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
970 |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
Blank Clip Cover With Screw |
|
Trade Size |
3-1/2 to 4 in |
- |
|
|
Application |
Conduit Fitting |
For FM7 Unilet Conduit Outlet Bodies |
Mounting |
- |
Screw-In |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |