Nacogdoches |
0 |
28 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
Rectorseal |
Catalog Number |
F0M024 |
96500 |
Manufacturer Number |
F0M024 |
96500 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Adhesives
|
UNSPSC |
39121703 - Cable ties
|
46191606 - Fire suppression foam or similar compounds
|
UPC/EAN/GTIN |
00705591860025 |
00021449965002 |
Weight per package |
1.07 (lbs/each) |
1.06 (lbs/each) |
Description |
F0M024 Insulating Foam Sealant
Insulating Foam Sealant
|
96500 12 Oz Draft-Block Aerosol
Fire Resistant Expanding Foam, 12 Oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.99 (Each) |
$13.10 (Each) |
Carton/Reel |
$347.88 (12 Each) |
$13.10 (1 Each) |
Standard Packaging/Reel |
$347.88 (12 Each) |
$157.20 (12 Each) |
|
|
Base Type |
- |
Polyurethane |
Color |
- |
Beige |
|
Additional Information |
- |
Vapor Density Less Than 1; Flash Point -156 Deg F; Application Plumbing and Utility Penetration, Seal Around Windows, Air Conditioners, Ducts and Vent, Seal Voids in Siding, Door Jams, Foundation and Concrete Joint, Resistant to Water and Outdoor Exposure |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
INSULATING FOAM SEALANT |
12 OZ DRAFT-BLOCK AEROSOL |
extra long description |
PECO FOMO24 INSULATING FOAM SEALANT |
POLYURETHANE MATERIAL; 12 PER CASE STANDARD PACKAGE; AEROSOL CAN CONTAINER TYPE; 12 OUNCE QUANTITY; DRAFT-BLOCK[TM] BRAND; ODOR SLIGHT HYDROCARBON; FLASH POINT -156 DEG F; COLOR BEIGE; APPLICATION PLUMBING AND UTILITY PENETRATION, SEAL AROUND WINDOWS, AIR CONDITIONERS, DUCTS AND VENT, SEAL VOIDS IN SIDING, DOOR JAMS, FOUNDATION AND CONCRETE JOINT |
Features |
- |
Draft-Block(TM) is a one component expanding polyurethane foam sealant that expands to three times its original dispensed volume. It is designed to reduce heating and cooling costs by filling and insulating openings. Draft Block(TM) is an effective acoustical sealant and reduces sound transmission. Its dielectric formula will not transmit an electric current and adheres readily to wood, glass, metal, tile, concrete and most plastics. |
Long Description |
INSULATING FOAM SEALANT |
Fire Resistant Expanding Foam, 12 oz Can, Polyurethane Base, Beige, Slight Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, +32 to +90 °F, 12.77 lb |
Product Type |
Insulating Foam Sealant 86002 |
Fire Resistant Expanding Foam |
Short Description |
Insulating Foam Sealant |
Fire Resistant Expanding Foam, Beige |
|
Composition |
Liquefied petroleum Gas (Blend) (Hydrocarbon, HC);4,4' - Diphenymethane Diisocyanate (MDI);Higher Oligomers of MDI (Polymeric MDI);Urethane Pre-polymer Blend (Non-Hazardous Proprietary Blend) |
Polymethylenepolyphenylisocyanate;Dimethyl Ether;Propane |
Container Capacity |
12 oz |
12 oz |
Container Type |
Can |
Can |
Flash Point |
-156 °F;-68.9 °C |
-156 °F;-68.9 °C |
odor |
Slight Hydrocarbon (Curing Stage) |
Slight Odor |
Operating Temperature Range |
- |
+32 to +90 °F;0 to +32 °C |
package quantity |
12 CA |
12 CT |
Physical Form |
Liquid |
Foam |
Quantity |
- |
12 OZ |
specific gravity |
1.1 |
1.1 |
|
Brand |
Peco Fasteners, Inc. |
|
Manufacturers Part Number |
FOMO24 |
96500 |
|
Category Description |
ADHESIVES |
ADHESIVES |
|
Standard Package |
- |
12 PER PACK |
Weight |
1.0699 lb |
12.77 lb |
|
Application |
- |
Plumbing and Utility Penetration;Seal Around Windows;Air Conditioners;Ducts and Vent;Seal Voids In Siding;Door Jams;Foundation and Concrete Joint;Resistant to Water and Outdoor Exposure |