Nacogdoches |
348 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
951 |
500SC |
Manufacturer Number |
951 |
500-SC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162905 - Beam clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781747009517 |
00785991509502 |
Weight per package |
0.217 (lbs/each) |
0.22 (lbs/each) |
Description |
951 1/4" Malleable Beam Clamp
Clamp, 1 In Trade Size, Zinc Electro-Plated, Insulated, 1-3/16 In Length, 1-3/8 In Width, 1-3/8 In Height, 0.217 LB
|
500SC BM Clamp 1/4-20THR 15/16
Beam Clamp, Malleable Iron Material, 1-1/4 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$3.82 (Each) |
Carton/Reel |
$72.38 (25 Each) |
$191.22 (50 Each) |
Standard Packaging/Reel |
$289.53 (100 Each) |
$191.22 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
- |
1/4 in |
Height |
1-3/8 in |
- |
Length |
1-3/16 in |
1-1/4 in |
Size |
1 |
- |
Width |
1-3/8 in |
1 in |
|
Description |
1/4" MALLEABLE BEAM CLAMP |
BM CLAMP 1/4-20THR 15/16 |
extra long description |
BPT 951 1" BEAM CLAMP |
ABB 500-SC BEAM CLAMP. |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
Long Description |
Clamp, 1 in Trade Size, Zinc Electro-Plated, Insulated, 1-3/16 in Length, 1-3/8 in Width, 1-3/8 in Height, 0.217 lb |
Beam Clamp, Malleable Iron Material, 1-1/4 in Length, 1/4 in - 20 Thread Size, 1/4 in Diameter, 0.22 lb |
Product Type |
Clamp |
Beam Clamp. |
Short Description |
Beam Clamp, 1 in, Zinc Electro-Plate |
Beam Clamp, Malleable Iron, 1-1/4 in |
similar brands |
Fullman |
- |
Special Features |
Single Screw Beam Clamp Insulator |
Supports threaded rod, threaded brindle rings and electrical boxes |
|
Color/Finish |
Zinc Electro-Plated |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
25 CT;100 PK |
100 PK |
Standards Met |
UL File No: E161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed |
CSA 63683 Certified |
Thread Size |
- |
1/4 in - 20 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
951 |
500-SC |
sub brand |
Fullman |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Insulator Support Beam Clamps |
Clamp, Beam |
|
|
|
Application |
Single screw beam clamp insulator support with two threaded holes. UL listed |
For hanging rod |
standard |
cULus |
CSA 63683 |