Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Rectorseal |
Rectorseal |
Catalog Number |
94273 |
94272 |
Manufacturer Number |
94272 |
94272 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
N/A
|
Abrasives
|
UNSPSC |
15121502 - Cutting oil
|
15121502 - Cutting oil
|
UPC/EAN/GTIN |
00021449942720 |
00021449942720 |
Weight per package |
8.51 (lbs/each) |
8.5117 (lbs/each) |
Description |
94273 Dark Cutting Oil Gallon
Gal Botls Dark Cutting Oil
|
94272 Gal Botls Dark Cutting Oil
Dark Cutting Oil, 1 Gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum Of +20 °F, 51.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.05 (Each) |
$43.27 (Each) |
Carton/Reel |
$46.05 (1 Each) |
$43.27 (1 Each) |
Standard Packaging/Reel |
$184.20 (4 Each) |
$259.62 (6 Each) |
|
|
Container Size |
1 GALLON |
1 GALLON |
|
Additional Information |
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine |
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine |
Commodity Description |
PAINT,CHEMICALS, ETC. |
PAINT,CHEMICALS, ETC. |
Description |
DARK CUTTING OIL GALLON |
GAL BOTLS DARK CUTTING OIL |
extra long description |
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR |
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 GALLON CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR |
Features |
- |
Dark Cutting Oil reduces friction and acts as an effective coolant and anti-weld agent during hand thread cutting operations and when using low rpm machines. |
Long Description |
GAL BOTLS DARK CUTTING OIL |
Dark Cutting Oil, 1 gal Bottle, Amber, Mild Petroleum Odor, Extreme Pressure Lubricant, 0.92 Specific Gravity, >284 °F;140 °C Flash Point, Maximum of +20 °F, 51.07 lb |
Product Type |
Thread Cutting Oil |
Thread Cutting Oil |
Short Description |
- |
Dark Cutting Oil, 1 gal, Bottle, Amber |
|
Composition |
- |
Base Oil |
Container Capacity |
- |
1 gal |
Container Type |
Bottle |
Bottle |
Flash Point |
- |
>284 °F;140 °C |
Item Type |
Thread Cutting Oil |
Thread Cutting Oil |
lubricant type |
- |
Extreme Pressure |
odor |
- |
Mild petroleum |
Operating Temperature Range |
- |
Maximum of +20 °F |
package quantity |
- |
6 CT |
specific gravity |
- |
0.92 |
Temperature Range |
20 Deg F |
20 Deg F |
|
Brand |
RECTORSEAL CORP. SOLDERING/SEALANTS/CLEANERS/LUBRICANTS |
|
Manufacturers Part Number |
94272 |
94272 |
|
Category Description |
Fuses & Fuse Accessories |
ABRASIVES |
|
|
|
Application |
- |
Thread Cutting |