Nacogdoches |
1 |
2 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
935R |
935RB |
Manufacturer Number |
935R |
935RB |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111802 - Levels
|
27111802 - Levels
|
UPC/EAN/GTIN |
00092644935015 |
00092644935022 |
Weight per package |
0.531 (lbs/each) |
0.463 (lbs/each) |
Description |
935R Aluminum Torpedo Level Rare-Earth Magnet, 9"
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.75 In Overall Depth, 0.55 LB
|
935RB Torpedo Billet Level, Rare-Earth Magnet
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.58 (Each) |
$32.99 (Each) |
Carton/Reel |
$30.58 (1 Each) |
$32.99 (1 Each) |
Standard Packaging/Reel |
$183.48 (6 Each) |
$197.94 (6 Each) |
|
Material |
Aluminum |
Aluminum |
|
Depth |
.75" |
0.75" |
Overall Length |
9 in;229 mm |
8 in;203 mm |
|
Description |
ALUMINUM TORPEDO LEVEL RARE-EARTH MAGNET, 9" |
TORPEDO BILLET LEVEL, RARE-EARTH MAGNET |
extra long description |
KLEIN 935R Aluminum Torpedo Level R |
KLEIN 935RB Torpedo Billet Level, R |
Features |
This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles:level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles. |
This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite. |
Long Description |
Aluminum Torpedo Level, 3 Vials, 9 in Overall Length, 1.95 in Overall Width, 0.75 in Overall Depth, 0.55 lb |
Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb |
Product Type |
Aluminum Torpedo Level Re Magnet |
Torpedo Billet Level, Re Magnet |
Short Description |
Aluminum Torpedo Level, Aluminum |
Torpedo Billet Level, Aluminum |
Special Features |
Patented Magnet Track Secures the Level to Any Metal Surface |
Patented Magnet Track Secures Level to Surfaces |
|
Accuracy |
+/- 0.029° |
+/- 0.029° |
media |
Yes |
Yes |
Number of Vials |
3 |
4 |
Overall Depth |
0.75 in |
0.75 in |
Overall Height |
0.75" (1.9 cm) |
0.75" (1.9 cm) |
Overall Width |
1.95 in |
1.476 in |
package quantity |
- |
6 CT |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
935R |
935RB |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Torpedo |
Torpedo |
|
Weight |
0.55 lb;249 g |
0.45 lb;204 g |