Item Comparison: 9225, 91625RE

Item

9225 - Tape Measure, 25-Foot Magnetic Double-Hook - Klein Tools

9225
Tape Measure, 25-Foot Magnetic Double-Hook

$32.85 Each

$197.10 (6 Each)

QTY:
Each
Add
91625RE - 25'X1" Power Return Magnetic Tip Steel Tape Measur - Klein Tools

91625RE
25'X1" Power Return Magnetic Tip Steel Tape Measur

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 347 0
Vendor Klein Tools Klein Tools
Catalog Number 9225 91625RE
Manufacturer Number 9225 916-25RE
Category Tool Kits - Miscellaneous Hand Tools Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Hand Tools Hand Tools
UNSPSC 27111801 - Tape measures 27111801 - Tape measures
UPC/EAN/GTIN 00092644692697 00092644860737
Weight per package 1.31 (lbs/each) 0.95 (lbs/each)
Description 9225 Tape Measure, 25-Foot Magnetic Double-Hook
Tape Measure, 25-Foot Magnetic Double-Hook
91625RE 25'X1" Power Return Magnetic Tip Steel Tape Measur
Klein 916-25RE 25' Power-Return Rul
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.85 (Each) $0.00 (Each)
Carton/Reel $32.85 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $197.10 (6 Each) $0.00 (12 Each)
Material Plastic Case with Steel Blade -
Case Color Orange/Black -
Case Material PC-ABS with TPR Overmolding -
Tape Material STEEL -
Overall Length 3.43" (8.7 cm) -
Description TAPE MEASURE, 25-FOOT MAGNETIC DOUBLE-HOOK 25'X1" POWER RETURN MAGNETIC TIP STEEL TAPE MEASUR
extra long description KLEIN 9225 25' Double Hook Tape Mea -
Long Description Tape Measure, 25-Foot Magnetic Double-Hook KLEIN 916-25RE 25' Power-Return Rul
Product Type 25' Double Hook Tape Measure 25' Power-Return Rule Magnetic Tip
Special Features Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach;Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure -
Belt Clip Yes -
graduations 1/16" -
media Yes -
Overall Height 3.43" (8.7 cm) -
Overall Width 2.35" (6 cm) -
Tape Length 25' (7.6 m) -
Brand Klein Tools
Manufacturers Part Number 9225 916-25RE
Category Description HAND TOOLS HAND TOOLS
Type Closed Case, Double Sided, Magnetic Hook -
Manufacturer Status - Inactive
Status - Inactive
Weight 21.0 oz (596 g) -
Application Linear Measurement -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat