Item Comparison: 9225, 86225

Item

9225 - Tape Measure, 25-Foot Magnetic Double-Hook - Klein Tools

9225
Tape Measure, 25-Foot Magnetic Double-Hook

$32.85 Each

$197.10 (6 Each)

QTY:
Each
Add
86225 - Tape Measure 25-Foot Magnetic Double-Hook - Klein Tools

86225
Tape Measure 25-Foot Magnetic Double-Hook

$26.58 Each

$159.48 (6 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 347 0
Vendor Klein Tools Klein Tools
Catalog Number 9225 86225
Manufacturer Number 9225 86225
Category Tool Kits - Miscellaneous Hand Tools Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111801 - Tape measures 27111801 - Tape measures
UPC/EAN/GTIN 00092644692697 00092644862250
Weight per package 1.31 (lbs/each) 1.1 (lbs/each)
Description 9225 Tape Measure, 25-Foot Magnetic Double-Hook
Tape Measure, 25-Foot Magnetic Double-Hook
86225 Tape Measure 25-Foot Magnetic Double-Hook
Double Hook Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 4.25 In Width, 2.25 In Thickness, 1.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.85 (Each) $26.58 (Each)
Carton/Reel $32.85 (1 Each) $26.58 (1 Each)
Standard Packaging/Reel $197.10 (6 Each) $159.48 (6 Each)
Material Plastic Case with Steel Blade Steel (Blade)
Case Color Orange/Black -
Case Material PC-ABS with TPR Overmolding -
Tape Material STEEL -
Length - 25 ft (Tape);6.5 in;165.1 mm
Overall Length 3.43" (8.7 cm) -
Thickness - 2.25 in;57.2 mm
Width - 4.25 in;108 mm
Description TAPE MEASURE, 25-FOOT MAGNETIC DOUBLE-HOOK TAPE MEASURE 25-FOOT MAGNETIC DOUBLE-HOOK
extra long description KLEIN 9225 25' Double Hook Tape Mea -
Long Description Tape Measure, 25-Foot Magnetic Double-Hook Double Hook Magnetic Tape, Steel (Blade) Material, 25 ft (Tape) Length, 4.25 in Width, 2.25 in Thickness, 1.1 lb
Product Type 25' Double Hook Tape Measure Double Hook Magnetic Tape
Short Description - 30' Double Hook Magnetic Tape, Steel Blade
Special Features Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach;Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure Uncluttered;Easy to Read Bold Lines Every 1/8"
Belt Clip Yes -
graduations 1/16" -
media Yes Yes
Overall Height 3.43" (8.7 cm) -
Overall Width 2.35" (6 cm) -
package quantity - 1 ct
Tape Length 25' (7.6 m) -
Brand Klein Tools Klein Tools
Manufacturers Part Number 9225 86225
Category Description HAND TOOLS HAND TOOLS
Type Closed Case, Double Sided, Magnetic Hook -
Manufacturer Status - Inactive
Status - Inactive
Weight 21.0 oz (596 g) 1.1 lb;0.5 kg
Application Linear Measurement -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat