Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
8H |
SBC8C |
Manufacturer Number |
8H |
SBC8C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200023 |
00074983904020 |
Weight per package |
0.026 (lbs/each) |
1 (lbs/each) |
Description |
8H #8 Cu Split Bolt
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 8 STR-10 Sol, Conductor Range For Min Tap With One Max Main 14 Sol
|
SBC8C Split Bolt Conn
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.86 In Overall Length, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$4.05 (Each) |
Carton/Reel |
$508.42 (100 Each) |
$4.05 (1 Each) |
Standard Packaging/Reel |
$508.42 (100 Each) |
$405.40 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
Copper |
Finish |
- |
blank |
|
Overall Length |
25/32 in |
0.86 in;21.8 mm |
|
Description |
#8 CU SPLIT BOLT |
SPLIT BOLT CONN |
extra long description |
ABB 8H H-STRNGTH SPLITBLT CONN 8STR |
PAN SBC8-C Pan-Lug™ SBC8-C Mech Con |
Long Description |
Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 8 Str-10 Sol, Conductor Range for Min Tap with One Max Main 14 Sol |
Split Bolt Connector, #10 AWG (Stranded) Conductor Size, #8 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.86 in Overall Length, 1 lb/EA |
Product Type |
Split Bolt Connector |
Pan-Lug™ SBC8-C Mech Con-Split Bolt, 8, Copper, PK100 |
Short Description |
#8 Split Bolt Connector, Non-Insulated, 25/32 in L |
Split Bolt Connector, Non-Insulated, 0.86 in;21.8 mm |
similar brands |
Servit® |
Servit® |
Special Features |
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design |
- |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
Copper Code Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#8 AWG (Solid Equal Main and Tap) |
#8 AWG (Stranded) |
media |
- |
Yes |
Minimum Conductor Size |
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) |
#10 AWG (Stranded) |
package quantity |
100 CT;1000 PK |
100 PK |
Standards Met |
UL Listed 486C 467;CSA Certified |
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
8H |
SBC8C |
sub brand |
Blackburn |
Type Sbc |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
- |
|
Weight |
0.03 lb/EA |
1 lb/EA |
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
- |
standard |
UL E9809 |