Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N8 |
8H |
Manufacturer Number |
N-8 |
8H |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020017 |
00783786200023 |
Weight per package |
0.03 (lbs/each) |
0.026 (lbs/each) |
Description |
N8 #8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
|
8H #8 Cu Split Bolt
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 8 STR-10 Sol, Conductor Range For Min Tap With One Max Main 14 Sol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.89 (Each) |
$5.08 (Each) |
Carton/Reel |
$3.89 (1 Each) |
$508.42 (100 Each) |
Standard Packaging/Reel |
$388.51 (100 Each) |
$508.42 (100 Each) |
|
Material |
Copper |
Bronze Alloy |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
Split |
Split |
Voltage Rating |
600 V |
- |
Wire Size |
16 STR - 8 STR |
- |
|
Color |
Copper |
Metallic |
Conductor Material |
Copper;Copperweld |
Copper |
Finish |
COPPER |
- |
|
Overall Length |
0.854 in |
25/32 in |
Size |
L=.854 - W=.472 |
- |
|
Description |
#8 CU SPLIT BOLT |
#8 CU SPLIT BOLT |
extra long description |
NSI N-8 Copper Split Bolt 6 Tin Pla |
ABB 8H H-STRNGTH SPLITBLT CONN 8STR |
Features |
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
- |
Long Description |
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA |
Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 8 Str-10 Sol, Conductor Range for Min Tap with One Max Main 14 Sol |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V |
#8 Split Bolt Connector, Non-Insulated, 25/32 in L |
similar brands |
- |
Servit® |
Special Features |
High Strength Solderless Service Connector |
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design |
|
for use with |
Wire Termination |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) |
#8 AWG (Solid Equal Main and Tap) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#16 AWG (Range of Equal Main and Tap-Stranded) |
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) |
package quantity |
100 CT |
100 CT;1000 PK |
Standards Met |
UL Listed 486B, 486BA, 486BD;CSA Certified |
UL Listed 486C 467;CSA Certified |
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
N-8 |
8H |
sub brand |
Split Bolts |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Split Bolts |
Split-Bolt |
|
Weight |
0.03 lb/EA |
0.03 lb/EA |
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |