Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton B-Line Series |
Nvent Hoffman |
Catalog Number |
88HSENK |
F88GCPNKGV |
Manufacturer Number |
88HSENK |
F88GCPNKGV |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00782051479492 |
00783510888602 |
Weight per package |
1.34 (lbs/each) |
28.8 (lbs/each) |
Description |
88HSENK Wway 8X8 N1 QK Conn End PLT, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 1.34 LB
|
F88GCPNKGV 8X8 N1 GLV End PLT, No Ko
Closure Plate, 8.00X8.00, Galvanized, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.23 (Each) |
$18.45 (Each) |
Carton/Reel |
$17.23 (1 Each) |
$18.45 (1 Each) |
Standard Packaging/Reel |
$86.15 (5 Each) |
$18.45 (1 Each) |
|
Cover Type |
Hinged Cover |
- |
Material |
Steel IN |
MILD STEEL |
|
Color |
Gray |
Unpainted |
Finish |
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish |
Galvanized |
|
Height |
8 TPI |
8 |
Overall Length |
8 in;203 mm |
- |
Width |
8 TPI |
8 |
|
Description |
WWAY 8X8 N1 QK CONN END PLT,NK |
8X8 N1 GLV END PLT,NO KO |
extra long description |
B-LINE 88-HSENK HINGE SCREW COVER W |
NVENT HOF F88GCPNKGV Closure Plate |
Features |
Used to terminate wireway or fitting. Shown with KO, also available without. |
Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run. |
Long Description |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 1.34 lb |
Closure Plate, 8.00x8.00, Galvanized, Steel |
Product Type |
Hinge Screw Cover Wireway, End Noko 8X8 |
Closure Plate W/O Knockouts |
Short Description |
NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO |
- |
|
Enclosure Type |
Nema 1 |
- |
fitting type |
Lay-In Wireway |
- |
for use with |
Cable and Wire Junction, Distribution and Termination |
- |
Knockouts |
- |
NO |
Overall Height |
8 in;203 mm |
- |
|
|
Brand |
EATON B-LINE SERIES |
Nvent Hoffman |
Manufacturers Part Number |
88 HSENK |
F88GCPNKGV |
sub brand |
Electrical Enclosures |
- |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
End, Lay-In |
Closure Plate |
|
|
Application |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
UL 870, CSA C22.2, IEC 60529 |