Item Comparison: 8872GNK, 8872HSNK

Item

8872GNK - 8X8X72 Wireway - Unity

8872GNK
8X8X72 Wireway

$264.10 Each

$264.10 (1 Each)

QTY:
Each
Add
8872HSNK - Wway 8X8X72 N1 QK Conn HC, NK - Eaton

8872HSNK
Wway 8X8X72 N1 QK Conn HC, NK

$281.22 Each

$281.22 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10 26
Vendor Unity Eaton
Catalog Number 8872GNK 8872HSNK
Manufacturer Number 8872GNK 8872 HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515104606 00782051479201
Weight per package 39 (lbs/each) 42.46 (lbs/each)
Description 8872GNK 8X8X72 Wireway
Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
8872HSNK Wway 8X8X72 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $264.10 (Each) $281.22 (Each)
Carton/Reel $264.10 (1 Each) $281.22 (1 Each)
Standard Packaging/Reel $264.10 (1 Each) $281.22 (1 Each)
Cover Type Removable Hinged HINGED
Material Low-Carbon Steel 14 GAUGE STEEL
Finish Powder Coat ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Height 8 8.00 In
Length 72 72.00 In
Width 8 8.00 In
Construction Formed From Code Gauge, Low Carbon Steel -
Description 8X8X72 WIREWAY WWAY 8X8X72 N1 QK CONN HC,NK
extra long description UNT 8872GNK N1 HINGED COVER WIREWAY B-LINE 8872 HSNK HINGE SCREW CVR WI
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Product Type N1 Hinged Cover Wireway No K.O. Powder Coated Hinge Screw CVR Wireway, No Knockouts, 8X8X72
Special Features For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw -
dimensions - 72.0000 IN X 8.0000 IN X 8.0000 IN
Knockouts NO -
straight section length - 72.00 In
Brand Unity Eaton
Manufacturers Part Number 8872GNK 8872 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Lay-In Wireway Wiring trough
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distr
Enclosure NEMA 1, IP30 NEMA 1, IP30
standard C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat