Item Comparison: 8872GRTNK, F8872RTGV

Item

8872GRTNK - Wway 8X8X72 N3R PNTD SC, NK - Eaton

8872GRTNK
Wway 8X8X72 N3R PNTD SC, NK

$393.35 Each

$393.35 (1 Each)

QTY:
Each
Add
F8872RTGV - 8X8X72 N3R STRT SCT - Nvent Hoffman

F8872RTGV
8X8X72 N3R STRT SCT

$369.39 Each

$369.39 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 61 21
Vendor Eaton Nvent Hoffman
Catalog Number 8872GRTNK F8872RTGV
Manufacturer Number 8872 GRT NK F8872RTGV
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00782051887204 00783510138240
Weight per package 41.86 (lbs/each) 60 (lbs/each)
Description 8872GRTNK Wway 8X8X72 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
F8872RTGV 8X8X72 N3R STRT SCT
Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $393.35 (Each) $369.39 (Each)
Carton/Reel $393.35 (1 Each) $369.39 (1 Each)
Standard Packaging/Reel $393.35 (1 Each) $369.39 (1 Each)
Material 16 GAUGE GALVANEAL STEEL MILD STEEL
Color Gray Unpainted
Finish Gray Galvanized
Depth 8.00 In 72
Length 72.00 In -
Size - 8.00x8.00x72.00 in
Width 8.00 In 8
Description WWAY 8X8X72 N3R PNTD SC,NK 8X8X72 N3R STRT SCT
extra long description B-LINE 8872 GRT NK 7200 N3R SC STRA NVENT HOF F8872RTGV Basic Galvized
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge EconoTrough NEMA Type 3R, 8.00x8.00x72.00, Galvanized, Steel
Product Type 7200 N3R SC Straight Section W/O Ko Basic Galvized 3R Trough
dimensions 72.0000 IN X 8.0000 IN X 8.0000 IN -
Brand EATON B-LINE SERIES Nvent Hoffman
Manufacturers Part Number 8872 GRT NK F8872RTGV
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wiring trough Trough
Application Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Fact Power Distribution
Enclosure NEMA 3R, IP32 -
nema rating - 3R Weather-resistant, except dust
standard CSA Certified,UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat