Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
8860GNK |
8860HSNK |
Manufacturer Number |
8860GNK |
8860 HSNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515104507 |
00782051479195 |
Weight per package |
33 (lbs/each) |
35.36 (lbs/each) |
Description |
8860GNK 8X8X60 Ni Wireway
Unt 8860GNK N1 Hinged Cover Wireway
|
8860HSNK Wway 8X8X60 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$202.85 (Each) |
$220.40 (Each) |
Carton/Reel |
$202.85 (1 Each) |
$220.40 (1 Each) |
Standard Packaging/Reel |
$202.85 (1 Each) |
$220.40 (1 Each) |
|
Cover Type |
- |
HINGED |
Material |
- |
14 GAUGE STEEL |
|
Finish |
- |
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT |
|
Height |
- |
8.00 In |
Length |
- |
60.00 In |
Width |
- |
8.00 In |
|
Description |
8X8X60 NI WIREWAY |
WWAY 8X8X60 N1 QK CONN HC,NK |
extra long description |
- |
B-LINE 8860 HSNK HINGE SCREW CVR WI |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
UNT 8860GNK N1 HINGED COVER WIREWAY |
Eaton B-Line series wireway, 8" height, 60" length, 8" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge |
Product Type |
N1 Hinged Cover Wireway No K.O. Powder Coated |
Hinge Screw CVR Wireway, No Knockouts, 8X8X60 |
|
dimensions |
- |
60.0000 IN X 8.0000 IN X 8.0000 IN |
straight section length |
- |
60.00 In |
|
Brand |
Unity |
EATON B-LINE SERIES |
Manufacturers Part Number |
8860GNK |
8860 HSNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
- |
Wireway |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: C |
Enclosure |
- |
NEMA 1, IP30 |
standard |
- |
CSA C22.2.,UL Listed |