Nacogdoches |
0 |
386 |
All Stores |
|
|
|
Vendor |
Arlington |
SPC |
Catalog Number |
NMSC50 |
8503 |
Manufacturer Number |
NMSC50 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
-
|
UPC/EAN/GTIN |
00018997210005 |
065874685036 |
Weight per package |
0.03 (lbs/each) |
0.0554 (lbs/each) |
Description |
NMSC50 PVC 065360 1/2" ST Screw-On Conn
Connector, 1/2 In Trade Size, 1.228 In Width, 1.228 In Height, Gray, Threaded X Screw-In Connection, 0.0300 LB/Ea
|
8503 1/2" NM SCR On Conn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$2.45 (Each) |
Carton/Reel |
$37.85 (25 Each) |
$61.14 (25 Each) |
Standard Packaging/Reel |
$151.41 (100 Each) |
$244.58 (100 Each) |
|
connection |
Threaded X Screw-In |
- |
Material |
UV-Rated Plastic |
- |
|
|
Height |
1.228 in |
- |
Length |
1.228 |
- |
Size |
L(1.228) x W(1.228) x H(1.410) |
- |
Width |
1.228 in |
- |
|
Description |
PVC 065360 1/2" ST SCREW-ON CONN |
1/2" NM SCR ON CONN |
extra long description |
ARL NMSC50 1/2" ST SCREW ON NMLT |
- |
Long Description |
Connector, 1/2 in Trade Size, 1.228 in Width, 1.228 in Height, Gray, Threaded x Screw-In Connection, 0.0300 lb/EA |
- |
Product Type |
Connector |
- |
Short Description |
Connector, 1/2 in, Gray, Plastic |
- |
similar brands |
- |
Sealtite® |
Special Features |
Straight |
- |
|
Color/Finish |
Gray |
- |
Connection Type |
Threaded x Screw-In |
- |
Form |
Form B |
- |
package quantity |
100 PK |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
ARLINGTON |
- |
Manufacturers Part Number |
NMSC50 |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
Push-In Connector |
- |
|
|
|
Application |
Outdoor;Non Metallic Liquid Tight Conduit Type B;Material;Plastic;Type;Screw On Straight Connector;Color;Gray 0;Size;1 Ph;Description;Pvc 065360 1/2 St Scr On Conn;Form;Form B;Category Description;Non-Metallic Fittings;Special Features;1.44in Length X 1. |
- |
standard |
UL and CSA |