Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8426 |
NMLT90150 |
Manufacturer Number |
8426 |
NMLT90150 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884264 |
00018997549150 |
Weight per package |
0.452 (lbs/each) |
0.41 (lbs/each) |
Description |
8426 1-1/2" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/2 In Knockout Size, 5.200 In Length, Nylon Material, 2/10 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
NMLT90150 1-1/2" 90D LT Conn
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1-1/2" Trade Size.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.79 (Each) |
$25.69 (Each) |
Carton/Reel |
$35.59 (2 Each) |
$51.38 (2 Each) |
Standard Packaging/Reel |
$177.94 (10 Each) |
$256.90 (10 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Length |
5.200 in |
4.47 |
Size |
- |
L(4.470) x W(4.510) x H(4.510) |
Width |
- |
4.51 |
|
Description |
1-1/2" N/M LT 90D CONN GY |
1-1/2" 90D LT CONN |
extra long description |
- |
ARL NMLT90150 1-1/2" PVC LT 90DEG C |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/2 in Knockout Size, 5.200 in Length, Nylon Material, 2/10 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
Non Metallic 90 degree connector for use with non metallic liquid tight conduit type B only. 1-1/2" Trade Size. |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
1-1/2" PVC LT 90DEG Con |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1-1/2 in, Nylon, Gray, 2/10 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
1 1/2 IN Knockout |
|
Connection Orientation |
90 ° |
- |
Connection Type |
NPT |
- |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1-1/2 in |
- |
package quantity |
2/10 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
Thread Size |
1 in |
- |
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8426 |
NMLT90150 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
Trade Size |
1-1/2 in |
1-1/2 |
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
NM Cable |
standard |
- |
UL and CSA |