Item Comparison: 8422, NMLT90100

Item

8422 - 1" N/M LT 90D Conn Gy - SPC

8422
1" N/M LT 90D Conn Gy

$12.48 Each

$624.00 (50 Each)

QTY:
Each
Add
NMLT90100 - 1" Sealtight 90D NM Conn - Arlington

NMLT90100
1" Sealtight 90D NM Conn

$13.404 Each

$335.10 (25 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 4,388 121
Vendor SPC Arlington
Catalog Number 8422 NMLT90100
Manufacturer Number 8422 NMLT90100
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Non-Metallic Fittings Non-Metallic Fittings
UNSPSC - 39121420 - Liquid tight connectors
UPC/EAN/GTIN 658746884226 00018997549013
Weight per package 0.185 (lbs/each) 0.17 (lbs/each)
Description 8422 1" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 In Knockout Size, 4.125 In Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
NMLT90100 1" Sealtight 90D NM Conn
Non-Metallic 90° Connector, 1 In Trade Size, Plastic, Gray, 3.15 In Length, 3.150 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.167 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.48 (Each) $13.40 (Each)
Carton/Reel $62.40 (5 Each) $67.02 (5 Each)
Standard Packaging/Reel $624.00 (50 Each) $335.10 (25 Each)
connection - Threaded X Screw-In
Material Nylon UV-Rated Plastic
Color Gray Gray
Diameter - 3.150 in
Length 4.125 in 3.15 in
Size - L(3.680) x W(3.150) x H(3.150)
Width - 3.15
Description 1" N/M LT 90D CONN GY 1" SEALTIGHT 90D NM CONN
extra long description - ARL NMLT90100 1" PVC LT 90 DEG CONN
Features - For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Long Description Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 in Knockout Size, 4.125 in Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125° Non-Metallic 90° Connector, 1 in Trade Size, Plastic, Gray, 3.15 in Length, 3.150 in Diameter, Threaded x Screw-In Connection, 1 in Knockout Size, 0.167 lb/EA
Product Type Nonmetallic Liquid-Tight Conduit Connector Non-Metallic 90° Connector
Short Description Non-Metallic Liquid-Tight Conduit Connector, 90°, 1 in, Nylon, Gray, 5/50 PK Non-Metallic 90° Connector, Plastic, 1 in, 90°
Special Features Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C Push-On Installation;No Tools
Connection Orientation 90 ° 90°
Connection Type NPT Threaded x Screw-In
for use with - Non-Metallic Liquid-Tight Conduit, Type B Only
Form - Form B
Insulated/Non-Insulated Non-Insulated -
Knockout Size 1 in 1 in
package quantity 5/50 PK 5 PK;25 PK
Standards Met cULus Listed File No. E197675 ECCN:EAR99 Certified;UL Listed;CSA Certified
Thread Size 1 in -
Made in USA - yes
Brand SUPERFLEX LTD. Arlington Industries
Manufacturers Part Number 8422 NMLT90100
sub brand Sealproof(R) -
Category Description NON-METALLIC FITTINGS NON-METALLIC FITTINGS
Type - Push-In Connector
Trade Size 1 in 1
Weight 8 lb 0.167 lb/EA
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor Outdoor
standard - UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat