Nacogdoches |
77 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8420 |
NMLT7590 |
Manufacturer Number |
8420 |
NMLT7590 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884202 |
00018997062604 |
Weight per package |
0.1192 (lbs/each) |
0.13 (lbs/each) |
Description |
8420 3/4" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 In Knockout Size, 3.600 In Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
|
NMLT7590 3/4" PVC LT Zero to 90
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 3/4" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$54.07 (10 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$540.71 (100 Each) |
$0.00 (50 Each) |
|
connection |
- |
Threaded X Screw-In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Length |
3.600 in |
2.82 |
Size |
- |
L(2.820) x W(3.250) x H(2.590) |
Width |
- |
3.25 |
|
Description |
3/4" N/M LT 90D CONN GY |
3/4" PVC LT ZERO TO 90 |
extra long description |
- |
ARL NMLT7590 3/4" PVC LT ZERO TO 90 |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 3/4 in Knockout Size, 3.600 in Length, Nylon Material, 10/100 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1 |
Zero to 90 degree non metallic liquid tight connector for type B only. 3/4" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut. |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
3/4" PVC LT Zero to 90 |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 3/4 in, Nylon, Gray, 10/100 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
- |
|
Connection Orientation |
90 ° |
- |
Connection Type |
NPT |
- |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
3/4 in |
- |
package quantity |
10/100 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
Thread Size |
1 in |
- |
|
Brand |
SUPERFLEX LTD. |
ARLINGTON |
Manufacturers Part Number |
8420 |
NMLT7590 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
NM Cable |
standard |
- |
UL and CSA |
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
Call nearest store for Item Price
|