Nacogdoches |
160 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Appozgcomm |
Catalog Number |
8403 |
8403 |
Manufacturer Number |
8403 |
8403 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
Non-Metallic Fittings
|
4 SQ Boxes
|
UNSPSC |
-
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
658746884035 |
00687855775255 |
Weight per package |
0.0708 (lbs/each) |
0.23 (lbs/each) |
Description |
8403 1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 In Diameter, 1/2 In Knockout Size, 2 In Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
|
8403 4 " Oct CVR Blank Flat
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Diameter, 11.79 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.66 (Each) |
$3.58 (Each) |
Carton/Reel |
$66.59 (25 Each) |
$179.14 (50 Each) |
Standard Packaging/Reel |
$266.36 (100 Each) |
$179.14 (50 Each) |
|
Material |
Nylon |
Steel |
Shape |
- |
Square |
|
Color |
Gray |
- |
Finish |
- |
Pre-Galvanized |
|
Diameter |
1.4 in |
4 in |
Length |
2 in |
- |
Size |
- |
4 |
|
Description |
1/2" N/M LT STRAIGHT CONN GY |
4 " OCT CVR BLANK FLAT |
extra long description |
- |
EGS 8403 4 IN OCT CVR BLANK FLAT |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 in Diameter, 1/2 in Knockout Size, 2 in Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water |
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Diameter, 11.79 lb/100 |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
Octagon and Round Cover |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1/2 in, Nylon, Gray, 25/100 PK |
4" Octagon and Round Cover, Steel, 3.5 cu. in |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
for use with |
- |
Metallic Outlet Box |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
- |
Screw Mount |
package quantity |
25/100 PK |
50 PK |
Standards Met |
cULus Listed File No. E197675 |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
|
Brand |
SUPERFLEX LTD. |
Appleton/Oz Gedney |
Manufacturers Part Number |
8403 |
8403 |
sub brand |
Sealproof(R) |
- |
|
Category Description |
NON-METALLIC FITTINGS |
4 SQ BOXES |
Type |
- |
Round Cover |
|
|
Weight |
5 lb |
11.79 lb/100;26 kg/100 |
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
- |
Capacity |
- |
3.5 cu.in |
standard |
- |
UL Standard 514A; UL Listed E2527; Nema OS-1 |