Item Comparison: 82A2N, 84269

Item

82A2N - Inline Resin Power Cable Splice Kit, 2-3/0awg - Scotchcast

82A2N
Inline Resin Power Cable Splice Kit, 2-3/0awg

$98.69 Each

$986.90 (10 Each)

QTY:
Each
Add
84269 - Cold Shrink Insulator, 2/0awg - 3M

84269
Cold Shrink Insulator, 2/0awg

$32.91 Each

$329.10 (10 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 504 179
Vendor Scotchcast 3M
Catalog Number 82A2N 84269
Manufacturer Number 7100123110 7000006132
Category Enhanced Commodity Codes - Tools & Testers Solderless Connectors - Splicing & Terminating Kits
Classification Splice Kits Heat/Cold Shrink
UNSPSC 13111001 - Epoxy 31270000 - Machine made parts
UPC/EAN/GTIN 00051128613429 00054007344575
Weight per package 0.1631 (lbs/each) 0.23 (lbs/each)
Description 82A2N Inline Resin Power Cable Splice Kit, 2-3/0awg
3M 7100123110 3M™ Scotchcast™ Inlin
84269 Cold Shrink Insulator, 2/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.69 (Each) $32.91 (Each)
Carton/Reel $986.90 (10 Each) $32.91 (1 Each)
Standard Packaging/Reel $986.90 (10 Each) $329.10 (10 Each)
Number of Conductors - 1
Description INLINE RESIN POWER CABLE SPLICE KIT 82-A2N -
extra long description - 3M 7000006132 3M™ Cold Shrink Conne
Features - Insulate secondary splices and submersible, dig-in and direct buried repairs easily with the quick-to-install 3M™ 8420 Cold Shrink Connector Insulator. This environmental sealing insulator installs without tools and retains its resiliency and pressure over time, providing moisture-tight sealing to protect your wires and cable splices from water damage. Use this tubular, open-ended sleeve to protect high-voltage air-insulated lugs and connectors and for environmental sealing of communications wires and othe
Long Description 3M 7100123110 3M™ Scotchcast™ Inlin 3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Product Type 3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-An S 3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
Cable Type - Power Cable
Shielding Type - Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Brand Scotchcast 3M
Manufacturers Part Number 82-A2N 7000006132
Category Description SPLICE KITS HEAT/COLD SHRINK
Type - Cold Shrink Splice
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat