Item Comparison: DS1, 81880

Item

DS1 - 1 LB Block Duct Seal - Peco Fasteners

DS1
1 LB Block Duct Seal

$9.76 Each

$488.00 (50 Each)

QTY:
Each
Add
81880 - 1 LB Duct Seal Compound - Rectorseal

81880
1 LB Duct Seal Compound

$5.58 Each

$55.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 177
All Stores 2,220 308
Vendor Peco Fasteners Rectorseal
Catalog Number DS1 81880
Manufacturer Number DS-1 81880
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Adhesives
UNSPSC 39131608 - Duct sealing system N/A
UPC/EAN/GTIN 00705591604001 00021449818803
Weight per package 1 (lbs/each) 1.04 (lbs/each)
Description DS1 1 LB Block Duct Seal
1 LB Duct Seal
81880 1 LB Duct Seal Compound
Duct Seal Compound, 1 LB, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.76 (Each) $5.58 (Each)
Carton/Reel $9.76 (1 Each) $5.58 (1 Each)
Standard Packaging/Reel $488.00 (50 Each) $55.80 (10 Each)
Base Type - Non-Drying Synthetic Polymers and Oils
Color Dark Gray Dark or Light Gray
Additional Information - Physical Form Solid; Specific Gravity (H20 = 1) 1.65; Solubility in Water Inoluble; Dielectric Strength to 100 Volt per Millimeter
Commodity Description - PAINT,CHEMICALS, ETC.
Description 1 LB BLOCK DUCT SEAL 1 LB DUCT SEAL COMPOUND
extra long description PECO DS-1 1 LB BLOCK DUCT SEAL 6040 NON-DRYING SYNTHETIC POLYMER AND OIL, SOLID TYPE; DARK/LIGHT GRAY COLOR; UL (CANADA AND US), FDA, USDA APPLICABLE STANDARD; ELECTRICAL CONDUIT AND BOX APPLICATION; 25 TO 120 DEG F TEMPERATURE RATING; 1 POUND CONTAINER CAPACITY; PHYSICAL FORM SOLID; SPECIFIC GRAVITY (H20 = 1) 1.65; SOLUBILITY IN WATER INOLUBLE; DIELECTRIC STRENGTH TO 100 VOLT PER MILLIMETER
Features - RectorSeal(R) Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes.
Long Description 1 LB DUCT SEAL Duct Seal Compound, 1 lb, Non-Drying Synthetic Polymers and Oils Base, Dark or Light Gray, No Odor, 1.65 Specific Gravity, +25 to +120 °F, 10.4 lb
Product Type 1 LB Block Duct Seal 60400 Compound
Short Description Duct Seal, 1 lb, Dark Gray Duct Seal Compound, 1 lb, Dark or Light Gray
Applicable Standard - UL (Canada and US), FDA, USDA
Container Capacity 1 lb 1 lb
Flash Point 590 °F -
odor No Odor No Odor
Operating Temperature Range - +25 to +120 °F
package quantity 50 CA 10 CT
Physical Form Solid Solid
specific gravity 1.65 1.65
Standards Met - cUL Classified
Made in USA yes -
Brand Peco Fasteners, Inc.
Manufacturers Part Number DS-1 81880
Category Description ADHESIVES ADHESIVES
Type - Non-Drying Synthetic Polymer and Oil, Solid
Weight 1 lb 10.4 lb
Application - Sealing Around The Ends Of Electrical Conduits and Boxes;Flashings;Service Mast Entries
Temperature Rating - 25 TO 120 DEG F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat