Item Comparison: 815880, ZZ588

Item

815880 - 5/8"X8' Galv Ground Rod - Nvent Erico

815880
5/8"X8' Galv Ground Rod

$18.80 Rod

$94.00 (5 Rods)

QTY:
Rods
Add
ZZ588 - 5/8"X8' Galv Ground Rod - SPC

ZZ588
5/8"X8' Galv Ground Rod

$20.00 Each

$2,000.00 (100 Each)

QTY:
Each
Add
Nacogdoches 69 0
All Stores 10,905 1
Vendor Nvent Erico SPC
Catalog Number 815880 ZZ588
Manufacturer Number 815880 N/A
Category Line Construction Material - Ground Rods & Grounding System Enhanced Commodity Codes - Line Construction Material
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782856306481 N/A
Weight per package 7.6299 (lbs/each) 0
Description 815880 5/8"X8' Galv Ground Rod
Ground Rod, Steel, 0.631 In Overall Width, 8 FT Overall Height, 7.6299 LB
ZZ588 5/8"X8' Galv Ground Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.80 (Rod) $20.00 (Each)
Carton/Reel $94.00 (5 Rods) $200.00 (10 Each)
Standard Packaging/Reel $94.00 (5 Rods) $2,000.00 (100 Each)
Material Steel -
Finish Hot-Dip Galvanized -
Length 2.44-2.44 -
Description 5/8"X8' GALV GROUND ROD 5/8"X8' GALV GROUND ROD
extra long description NVENT EFS 815880 Galvanized Ground -
Long Description Ground Rod, Steel, 0.631 in Overall Width, 8 ft Overall Height, 7.6299 lb -
Product Type Ground Rod -
Short Description 5/8" X 8' Galvanized Ground Rod, Pointed -
Special Features Surfaces are Rigidly Inspected to Eliminate Seams;Slivers and Other Defects -
accessory type Ground Rod -
Overall Height 8 ft -
Overall Width 0.631 in -
package quantity 1 CT;5 PK -
Standards Met ANSI(R)/NEMA(R) GR1;USDA RUS -
Tensile Strength 552 -
Made in USA yes -
Brand nVent ERICO -
Manufacturers Part Number 815880 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Galvanized Ground Rods -
Weight 7.6299 lb -
Application Grounding and Bonding -
standard None -
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat