Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
804DC2 |
804 |
Manufacturer Number |
804-DC2 |
804 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747158048 |
00781747008046 |
Weight per package |
0.14 (lbs/each) |
0.174 (lbs/each) |
Description |
804DC2 1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
|
804 1/2" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 1-3/8 In Length, FMC Connection, 0.174 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.45 (Each) |
$5.43 (Each) |
Carton/Reel |
$61.23 (25 Each) |
$135.76 (25 Each) |
Standard Packaging/Reel |
$244.91 (100 Each) |
$543.06 (100 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
Number of Conductors |
1 |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated |
|
Length |
1-5/8 in |
1-3/8 in |
Size |
1/2 |
1/2 |
|
Description |
1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR |
1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 804-DC2 1/2-1/2 90 DEG FMC CONN |
BPT 804 1/2-1/2 90 DEG FMC CONN. |
Features |
90° connectors with cover used for connecting armored or metal cable to a box or enclosure. |
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure. |
Long Description |
90° Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, FMC Connection, 1 conductor, 0.14 lb/EA |
90° Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, 1-3/8 in Length, FMC Connection, 0.174 lb/EA |
Product Type |
90° Connector |
90° Connector |
Short Description |
90° Connector, Zinc Die Cast, 1/2 in, 90° |
90° Connector, Malleable Iron, 1/2 in, 90° |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
- |
|
angle |
90 DEG |
45 DEG |
Connection Orientation |
90° |
90° |
Connection Type |
FMC |
FMC |
Connector Type |
FMC |
FMC |
for use with |
AC/MC Cable |
- |
media |
Yes |
Yes |
package quantity |
25 CT;100 PK |
25 PK;100 PK |
Standards Met |
UL File No. E20534;CSA Certified:File No. LR39354 |
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
804-DC2 |
804 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.14 lb/EA |
0.174 lb/EA |
|
Application |
90°Connector Recommended Cable Types Used to Connect Flexible Metal Conduit to Box or Enclosure. Diameter For (.75" 0 Min) to (.875" 0 Max) |
90°Fitting with Cover For Connecting Flexible Metal Conduit to Box or Enclosure |
standard |
UL, CSA |
UL,CSA |