Item Comparison: 771002, 302

Item

771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
302 - Safety Yellow Rust Proof Paint - LH Dottie

302
Safety Yellow Rust Proof Paint

$11.98 Each

$143.76 (12 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 577 8
Vendor Empire LH Dottie
Catalog Number 771002 302
Manufacturer Number 77-1002 302
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tools - Paint, Chemicals, Etc.
Classification Tape Aerosols
UNSPSC N/A 31211507 - Spray paints
UPC/EAN/GTIN 00015812771024 00088193003022
Weight per package 2.51 (lbs/each) 0.175 (lbs/each)
Description 771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
302 Safety Yellow Rust Proof Paint
Rust Proof Paint, 16 Oz Aerosol Can, Solvent Base, Safety Yellow, 15 Min Dry Time, 11 SQ.FT Coverage, Maximum Of +300 °F, 14 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.99 (Each) $11.98 (Each)
Carton/Reel $419.88 (12 Each) $143.76 (12 Each)
Standard Packaging/Reel $419.88 (12 Each) $143.76 (12 Each)
Base Type - Solvent
Color - Safety Yellow
Color Family - YELLOW
Size - 16
Width 3.0 -
Description 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL SAFETY YELLOW RUST PROOF PAINT
extra long description MILW 77-1002 3"x1000'YlwCUIDADOTp DOTTIE 302 Rust Proof Paint - SAFET
Features 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO -
Long Description Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi Rust Proof Paint, 16 oz Aerosol Can, Solvent Base, Safety Yellow, 15 min Dry Time, 11 sq.ft Coverage, Maximum of +300 °F, 14 lb
Product Type 3"X1000'Ylwcuidadotp Rust Proof Paint
Short Description 3"x1000'YlwCUIDADOTp Rust Proof Paint, 16 oz/0.125 gal , Aerosol, Safety Yellow
Special Features - Features: High Gloss, Will Not Chip or Peel
Container Capacity - 16 oz;0.125 gal
Container Type - Aerosol Can
Coverage Area - 11 sq.ft
Dry Time - 15 min
Operating Temperature Range - Maximum of +300 °F
package quantity 1 8 RL/CA
Physical Form - Gas
Tape Length 1000.0 -
Brand Milwaukee Electric Tool
Manufacturers Part Number 77-1002 302
Category Description TAPE AEROSOLS
Type - Rust Proof Paint
Weight - 14 lb
Application - Non-Galvanized Metal;Steel;Masonry;Wood;Machinery;Motors;Tools;Cabinets;Toolboxes;Steel Bars;Pipelines;Drums;Conduit;Ducts;Furniture and Ideal for Marking Hazard Area
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat