Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7501BKB0X |
TM870BK |
Manufacturer Number |
7501BK-BOX |
TM870BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664752407 |
00785007245363 |
Weight per package |
0.19 (lbs/each) |
0.1422 (lbs/each) |
Description |
7501BKB0X Switch Decorator SP 15A 120/277V BK
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 752407
|
TM870BK Radiant Switch 1P 15A 120/277V BK
Decorator SWITCH1POLE 15AMP 120/277V Grounding, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$3.32 (Each) |
Carton/Reel |
$33.20 (10 Each) |
$33.21 (10 Each) |
Standard Packaging/Reel |
$166.00 (50 Each) |
$332.09 (100 Each) |
|
amperage rating |
15A |
- |
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Single-pole |
- |
Voltage Rating |
120/277 V |
- |
|
|
Size |
- |
4.2 in |
Thickness |
- |
1.5 in |
|
Description |
SWITCH DECORATOR SP 15A 120/277V BK |
RADIANT SWITCH 1P 15A 120/277V BK |
extra long description |
EWD 7501BK-BOX Switch Decorator SP |
P&S TM870BK RADIANT SWITCH 1P 15A 1 |
Features |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
- |
Long Description |
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 752407 |
Decorator Switch1Pole 15Amp 120/277V Grounding, Black |
Product Type |
Switch Decorator SP 15A 120/277V BK |
Radiant Switch 1P 15A 120/277V BK |
Special Features |
Box |
Designer style, smooth quiet paddle action |
|
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
- |
media |
- |
Yes |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
7501BK-BOX |
TM870BK |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Decorator Switch |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,NAFTA,RoHS Compliant |
UL 498, 20 |