Item Comparison: 74027, 56204

Item

74027 - Ductile Iron Bender 74-002, 3/4" W/Handle - Ideal

74027
Ductile Iron Bender 74-002, 3/4" W/Handle

$135.28 Each

$135.28 (1 Each)

QTY:
Each
Add
56204 - Assembled Iron Conduit Bender 3/4" Emt - Klein Tools

56204
Assembled Iron Conduit Bender 3/4" Emt

$91.72 Each

$91.72 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 303 2
Vendor Ideal Klein Tools
Catalog Number 74027 56204
Manufacturer Number 74-027 56204
Category Hand Tools & Hydraulic Tools - Hand Tools - Benders Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112503 - Conduit benders 27112503 - Conduit benders
UPC/EAN/GTIN 00783250740277 00092644562044
Weight per package 7.8 (lbs/each) 6.6 (lbs/each)
Description 74027 Ductile Iron Bender 74-002, 3/4" W/Handle
Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
56204 Assembled Iron Conduit Bender 3/4" Emt
Assembled Conduit Bender, Steel, 1/2 In Rigid/Imc;3/4 In Thinwall/Emt Conduit Size, 5 In Bend Radius, Nut Type Utility Handle, 38 In Handle Length, 2.52 In Overall Height, 9 In Overall Width, 6.6 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $135.28 (Each) $91.72 (Each)
Carton/Reel $135.28 (1 Each) $91.72 (1 Each)
Standard Packaging/Reel $135.28 (1 Each) $91.72 (1 Each)
Material Ductile Iron Steel
Overall Length - 36.45" (92.6 cm)
Construction Ductile Iron -
Description DUCTILE IRON BENDER 74-002, 3/4" W/HANDLE ASSEMBLED IRON CONDUIT BENDER 3/4" EMT
extra long description IDEAL 74-027 Bender Head,Ideal,3/4 -
Features IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an -
Long Description Bender Head, Ductile Iron Material, 3/4 in EMT Conduit Size, 7.8 lb Assembled Conduit Bender, Steel, 1/2 in Rigid/IMC;3/4 in Thinwall/EMT Conduit Size, 5 in Bend Radius, Nut Type Utility Handle, 38 in Handle Length, 2.52 in Overall Height, 9 in Overall Width, 6.6 lb
Product Type Bender With Handle Iron Conduit Bender 3/4" Emt
Short Description Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size Assembled Conduit Bender, Steel
Special Features Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be Wide Foot Pedal for Stability, Leverage and Comfort
Bend Radius - 5 in;127 mm
Conduit Size 3/4 in EMT 1/2 in (12.7 mm) Rigid/IMC;3/4 in (19.1 mm) Thinwall/EMT
Handle Length - 38 in;965.2 mm
Handle Type - Nut Type Utility
included - Handle 51427
includes - Handle 51427
media - Yes
Overall Height - 2.52 in;64 mm
Overall Width - 9 in;228.6 mm
Standards Met RoHS Compliant -
Made in USA yes yes
Brand Ideal Klein Tools
Manufacturers Part Number 74-027 56204
Category Description HAND TOOLS HAND TOOLS
Type Ductile Iron Benfield® Head Iron Conduit Bender
Manufacturer Status - Inactive
Status - Inactive
Weight 7.8 lb 6.6 lb;2.99 kg
Application 3/4 in EMT Conduit Stub UPS;Offsets;Back-To-Back Saddle Bends and Other Bends
standard RoHS
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat