Item Comparison: 74027, 51604

Item

74027 - Ductile Iron Bender 74-002, 3/4" W/Handle - Ideal

74027
Ductile Iron Bender 74-002, 3/4" W/Handle

$135.28 Each

$135.28 (1 Each)

QTY:
Each
Add
51604 - Iron Conduit Bender 3/4" Emt W/ Angle Setter - Klein Tools

51604
Iron Conduit Bender 3/4" Emt W/ Angle Setter

$83.08 Each

$83.08 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 312 138
Vendor Ideal Klein Tools
Catalog Number 74027 51604
Manufacturer Number 74-027 51604
Category Hand Tools & Hydraulic Tools - Hand Tools - Benders Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112503 - Conduit benders 27112503 - Conduit benders
UPC/EAN/GTIN 00783250740277 00092644516047
Weight per package 7.8 (lbs/each) 6.6 (lbs/each)
Description 74027 Ductile Iron Bender 74-002, 3/4" W/Handle
Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
51604 Iron Conduit Bender 3/4" Emt W/ Angle Setter
Iron Conduit Bender Full Assembly, 3/4-Inch Emt With Angle Setter™
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $135.28 (Each) $83.08 (Each)
Carton/Reel $135.28 (1 Each) $83.08 (1 Each)
Standard Packaging/Reel $135.28 (1 Each) $83.08 (1 Each)
Material Ductile Iron IRON
Overall Length - 1.9" (4.8 cm)
Construction Ductile Iron -
Description DUCTILE IRON BENDER 74-002, 3/4" W/HANDLE IRON CONDUIT BENDER 3/4" EMT W/ ANGLE SETTER
extra long description IDEAL 74-027 Bender Head,Ideal,3/4 KLEIN 51604 Iron Conduit Bender 3/4
Features IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an -
Long Description Bender Head, Ductile Iron Material, 3/4 in EMT Conduit Size, 7.8 lb Iron Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter™
Product Type Bender With Handle Iron Conduit Bender 3/4" Emt
Short Description Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size -
Special Features Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be Patent Pending Angle Setter™ Technology
Conduit Size 3/4 in EMT 3/4"
Conduit Type - EMT
Handle Length - 38" (96.5 cm)
included - 51609 Bender Head; 51427 Handle; 51612 Angle Setter™
media - Yes
Overall Height - 44.1" (112 cm)
Overall Width - 9.8" (24.8 cm)
Standards Met RoHS Compliant -
Made in USA yes -
Brand Ideal Klein Tools
Manufacturers Part Number 74-027 51604
Category Description HAND TOOLS HAND TOOLS
Type Ductile Iron Iron Conduit Bender
Weight 7.8 lb 6.6 lb (3.0 kg)
Application 3/4 in EMT Conduit Bending Conduit
standard RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat