Nacogdoches |
6,093 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Wiremold |
Catalog Number |
732SP |
411 |
Manufacturer Number |
732-SP |
411 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Steel Boxes & Covers
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131606 - Wire guard nail plate
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00781747007322 |
00786776051469 |
Weight per package |
0.085 (lbs/each) |
0.03 (lbs/each) |
Description |
732SP 2.5" Safety Plate Steel
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
|
411 NM Flat 90 D. Elbow 400 Ivory
<P>For Right Angle Turns On Same Surface.</P>
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.24 (Each) |
$2.34 (Each) |
Carton/Reel |
$23.69 (100 Each) |
$2.34 (1 Each) |
Standard Packaging/Reel |
$118.45 (500 Each) |
$23.35 (10 Each) |
|
|
|
Length |
2.75 |
- |
Size |
2.5 |
- |
Thickness |
1/16 |
- |
Width |
1.5 |
- |
|
Description |
2.5" SAFETY PLATE STEEL |
NM FLAT 90 D. ELBOW 400 IVORY |
extra long description |
BPT 732-SP SAFETY PLATE |
WM 411 NM FLAT 90 D. ELBOW 400 IVOR |
Features |
Protects cable running through wooden studs from nails and screws. |
- |
Long Description |
Safety Plate, 2.5 in Trade Size, Steel, 0.085 lb/EA |
<p>For right angle turns on same surface.</p> |
Product Type |
Safety Plate |
NM Flat 90 D. Elbow 400 Ivory |
Short Description |
Safety Plate, 2.5 in, Steel |
400 Flat Elbow Fitting |
Special Features |
Galvanized for superior corrosion resistance. |
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications. |
|
media |
Yes |
- |
package quantity |
500 PK;100 CT |
- |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
- |
Voltage |
- |
600.0 V |
|
|
Brand |
Bridgeport |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
732-SP |
- |
|
Category Description |
STEEL BOXES & COVERS |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Type |
NAIL PLATE |
Raceway |
|
|
|
Application |
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. |
- |
Mounting |
Screw or Nail fastening |
- |
standard |
UL |
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |