Nacogdoches |
3,470 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
732SP |
411 |
Manufacturer Number |
732-SP |
411 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39131606 - Wire guard nail plate
|
39131606 - Wire guard nail plate
|
UPC/EAN/GTIN |
00781747007322 |
00781002141006 |
Weight per package |
0.085 (lbs/each) |
0.0007 (lbs/each) |
Description |
732SP 2.5" Safety Plate Steel
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
|
411 1-1/2'' X 2-3/4'' 16 Gauge Safety Plate
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.24 (Each) |
$0.33 (Each) |
Carton/Reel |
$23.69 (100 Each) |
$32.70 (100 Each) |
Standard Packaging/Reel |
$118.45 (500 Each) |
$32.70 (100 Each) |
|
|
|
Length |
2.75 |
2-3/4 |
Size |
2.5 |
1-1/2 x 2-3/4 |
Thickness |
1/16 |
16 |
Width |
1.5 |
1-1/2 |
|
Description |
2.5" SAFETY PLATE STEEL |
1-1/2'' X 2-3/4'' 16 GAUGE SAFETY PLATE |
extra long description |
BPT 732-SP SAFETY PLATE |
DOTTIE 411 1-1/2" X 2-3/4" Safety P |
Features |
Protects cable running through wooden studs from nails and screws. |
- |
Long Description |
Safety Plate, 2.5 in Trade Size, Steel, 0.085 lb/EA |
Steel Safety Plate, 1-1/2 x 2-3/4 in. Size, 1-1/2 in. width, 2-3/4 in. length, 16 GA thickness, 100/pk |
Product Type |
Safety Plate |
1-1/2" X 2-3/4" Safety Plates 16 Gauge Steel 100 Pack |
Short Description |
Safety Plate, 2.5 in, Steel |
- |
Special Features |
Galvanized for superior corrosion resistance. |
Features: Nail Sharp Points, Easy to Install, Available in Boxes & Pails |
|
media |
Yes |
- |
package quantity |
500 PK;100 CT |
- |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
732-SP |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
NAIL PLATE |
Steel Safety Plate |
|
|
|
Application |
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. |
- |
Mounting |
Screw or Nail fastening |
- |
standard |
UL |