Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Appozgcomm |
Catalog Number |
72C1458 |
8485C |
Manufacturer Number |
72 C 14 5/8 |
8485C |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991175585 |
00687855620616 |
Weight per package |
0.375 (lbs/each) |
0.4 (lbs/each) |
Description |
72C1458 4-11/16 SQ, 1G, 5/8 RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
|
8485C 4-11/16SQ 1G 5/8" RSD CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.39 (Each) |
$25.70 (Each) |
Carton/Reel |
$109.80 (25 Each) |
$642.53 (25 Each) |
Standard Packaging/Reel |
$109.80 (25 Each) |
$642.53 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
- |
Finish |
Pre-Galvanized |
Galvanized |
|
Size |
4-11/16 Inches |
4.6875 X 4.6875 X 0.625 |
|
Description |
4-11/16 SQ, 1G, 5/8 RSD CVR |
4-11/16SQ 1G 5/8" RSD CVR |
extra long description |
ABB 72 C 14 5/8 4-11/16 SQUARE BX C |
EGS 8485C 4-11/16 S CVR 5/8 RSD SGL |
Features |
Single Gang Device Cover, 4 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel. |
- |
Long Description |
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA |
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8CI |
Product Type |
4-11/16 Square BX CVR, STL, 4CU, RSD |
4-11/16 S CVR 5/8 RSD SGL DVC |
Short Description |
Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised |
- |
Special Features |
- |
4 11/16 IN Square, 5/8 IN Raised Single Device Cover |
|
for use with |
Square Boxes |
- |
Knockouts |
0 |
- |
Mounting Type |
Surface Mount |
- |
number of outlet |
1 |
- |
package quantity |
25 CT |
- |
Standards Met |
UL E2969 |
- |
|
|
Brand |
Thomas & Betts |
Appleton |
Manufacturers Part Number |
72-C-14-5/8 |
8485C |
sub brand |
Steel City |
- |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Outlet Box Covers |
Square Cover. Plaster Ring, Mud Ring |
|
|
standard |
UL E2969 |
UL Standard 514A; UL Listed E2527; Nema OS-1 |