Item Comparison: 8485A, 72C13

Item

8485A - 4-11/16SQ 1G 1/2" RSD CVR - Appozgcomm

8485A
4-11/16SQ 1G 1/2" RSD CVR

$15.4672 Each

$386.68 (25 Each)

QTY:
Each
Add
72C13 - 4-11/16SQ, 1G, 1/2" RSD CVR - Steel City

72C13
4-11/16SQ, 1G, 1/2" RSD CVR

$4.6387 Each

$115.97 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 34 29
Vendor Appozgcomm Steel City
Catalog Number 8485A 72C13
Manufacturer Number 8485A 72 C 13
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00687855777457 00785991145502
Weight per package 0.35 (lbs/each) 0.33 (lbs/each)
Description 8485A 4-11/16SQ 1G 1/2" RSD CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4ci
72C13 4-11/16SQ, 1G, 1/2" RSD CVR
Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch X 1/2 Inch Raised, Pre-Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.47 (Each) $4.64 (Each)
Carton/Reel $386.68 (25 Each) $115.97 (25 Each)
Standard Packaging/Reel $386.68 (25 Each) $115.97 (25 Each)
Material Steel Steel
Shape Square Square
Color - Silver
Finish Galvanized Pre-Galvanized
Size 4.6875 X 4.6875 X 0.5 4-11/16 Inches
Description 4-11/16SQ 1G 1/2" RSD CVR 4-11/16SQ, 1G, 1/2" RSD CVR
extra long description EGS 8485A 4-11/16 S CVR 1/2 RSD SGL ABB 72 C 13 4-11/16 SQUARE BX CVR,S
Long Description Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4CI Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch x 1/2 Inch Raised, Pre-Galvanized Steel
Product Type 4-11/16 S CVR 1/2 RSD SGL DVC 4-11/16 Square BX CVR, STL, 3CU, RSD
Special Features 4 11/16 IN Square, 1/2 IN Raised Single Device Cover -
Knockouts - 0
number of outlet - 1
Brand Appleton Steel City
Manufacturers Part Number 8485A 72-C-13
Category Description 4 SQ BOXES STEEL BOXES & COVERS
Type Square Cover, Plaster Ring, Mud Ring Outlet Box Covers
standard UL Standard 514A; UL Listed E2527; Nema OS-1 UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat