Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edwards |
Klein Tools |
Catalog Number |
725 |
725 |
Manufacturer Number |
725 |
725 |
Category |
Signalling & Security Equipmen -
Bells, Horns, Sirens, BZZRS, S
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Signaling Equipment
|
Bits, Blades, and Hole Saws
|
UNSPSC |
46171607 - Buzzers
|
27111508 - Saws
|
UPC/EAN/GTIN |
00782640255803 |
00092644310003 |
Weight per package |
0.25 (lbs/each) |
0.31 (lbs/each) |
Description |
725 6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.
Dixiebuzz 3-6V DC 6-8V Ac
|
725 Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.18 (Each) |
$16.94 (Each) |
Carton/Reel |
$20.18 (1 Each) |
$16.94 (1 Each) |
Standard Packaging/Reel |
$504.50 (25 Each) |
$101.64 (6 Each) |
|
|
|
Overall Length |
- |
12 in;305 mm |
|
Description |
6V AC ENCL.DIXIE BUZZER-SATIN METALLIC FIN. |
JAB SAW |
extra long description |
EDW 725 DIXBUZZ 3-6DC 6-8AC |
KLEIN 725 Jab Saw |
Features |
- |
Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use. |
Long Description |
Dixiebuzz 3-6V DC 6-8V AC |
Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb |
Product Type |
Dixbuzz 3-6DC 6-8ac |
Jab Saw |
Short Description |
- |
Jab Saw, 6 in Blade |
Special Features |
Fully enclosed, bright chrome finish sp-on cover |
- |
|
Blade Length |
- |
6 in;152.4 mm |
cutting material |
- |
Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic |
dimensions |
3 H x 2 1/2 W x 1 D in |
- |
media |
- |
Yes |
Operating Current |
1.2 W |
- |
Operating Voltage |
6 in |
- |
|
Brand |
Edwards |
Klein Tools |
Manufacturers Part Number |
- |
725 |
|
Category Description |
SIGNALING EQUIPMENT |
BITS, BLADES, AND HOLE SAWS |
|
Weight |
- |
0.31 lb;0.140 kg |
|
Application |
Suitable for use in residential, commercial and OEM applications |
- |
environmental conditions |
Indoor use |