Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
71A5750001D |
MH250APKIT |
Manufacturer Number |
483859 |
MH-250A-P-KIT 3/1 |
Category |
High Intensity Discharge Balla -
Hid Ballast Kits
|
High Intensity Discharge Balla -
Hid Ballast Kits
|
Classification |
Hid Ballasts
|
Hid Ballasts
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087111789 |
00890949003244 |
Weight per package |
10.32 (lbs/each) |
10.05 (lbs/each) |
Description |
71A5750001D 250W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 0.010 KG
|
MH250APKIT 250W MH 5-Tap Ballast
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$145.42 (Each) |
$187.19 (Each) |
Carton/Reel |
$145.42 (1 Each) |
$187.19 (1 Each) |
Standard Packaging/Reel |
$145.42 (1 Each) |
$187.19 (1 Each) |
|
Ballast Type |
Magnetic HID |
Magnetic Metal Halide |
Current Rating |
2 A;1.2 A;1 A;0.9 A;0.5 A |
- |
Lamp Type |
METAL HALIDE |
- |
Number of Lamps |
1 |
1 |
Voltage Rating |
120/208/240/277/480 V |
- |
Wattage |
250 |
250 |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
|
Height |
4.3 in |
- |
Length |
4.8 in |
- |
Width |
1.69 |
- |
|
Construction |
- |
Core and Coil |
Description |
250W MH 5-TAP BAL |
250W MH 5-TAP BALLAST |
extra long description |
ADV 483859 MH BAL 250W M58 5-TAP KI |
Key MH-250A-P-KIT 3/1 13W CFL, |
Features |
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. |
- |
Long Description |
Magnetic HID Kit, Magnetic HID Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.1 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 0.010 kg |
250W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480 V), INCLUDES CAPACITOR, MOUNTING BRACKET, AND HARDWARE. BALLAST INCLUDED: MH-250A-P-CA |
Product Type |
MH Bal 250W M58 5-Tap Kit |
13W CFL, Metal Case |
Short Description |
Magnetic HID Kit, Probe, 250 W, MH Ballast |
- |
Special Features |
M58 ANSI |
- |
|
ANSI Code |
M58 |
- |
Ballast Factor |
1 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
dimmable |
No |
- |
For Bulb Type |
Metal Halide |
- |
Input Voltage |
- |
120/208/240/277/480V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Maximum Operating Temperature |
+105 °C (Capacitor) |
- |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
1 PK |
- |
Power Factor |
0.90 |
- |
Power Rating |
250 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Probe |
- |
Wire Type |
- |
N/A |
|
|
Brand |
Philips Advance |
Keystone |
Manufacturers Part Number |
71A5750001D |
MH-250A-P-KIT 3/1 |
|
Category Description |
HID BALLASTS |
HID BALLASTS |
Type |
Magnetic HID |
- |
|
|
Application |
Outdoor;Lighting Luminaire Component |
- |
Energy Star |
- |
N |
Frequency Rating |
60 Hz |
- |
standard |
ULR;CSA certificate;RoHS Compliant |