Nacogdoches |
0 |
315 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2209PA34 |
70334EG |
Manufacturer Number |
B2209PA ZN |
703 3/4 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00781011604240 |
00616013143636 |
Weight per package |
0.12 (lbs/each) |
0.125 (lbs/each) |
Description |
B2209PA34 BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
|
70334EG 3/4" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 550 LB Capacity, 12.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$3.26 (Each) |
Carton/Reel |
$1.47 (1 Each) |
$326.44 (100 Each) |
Standard Packaging/Reel |
$1.47 (1 Each) |
$326.44 (100 Each) |
|
Material |
Low Carbon Steel |
- |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Size |
3/4 in;20 mm |
3/4 in |
Thickness |
14 ga;1.9 mm |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP |
3/4" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2209PAZN 3/4"-MULTI-GRIP PI |
ABB 703 3/4 EG EG UNIVERSAL CLAMP S |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Clamp, Universal, 14 Gauge, Size 3/4 Inch, Pipe Outer Diameter .932 Inches - 1.050 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 3/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 12 lb |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 550 lb Capacity, 12.5 lb/100 |
Product Type |
Pre-Assembled Pipe Clamp |
Eg Universal Clamp Steel |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in;20 mm |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 3/4 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 to 1.081 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction |
- |
|
dimensions |
2.3750 IN X 1.2500 IN X 0.0677 IN |
- |
for use with |
Thin Wall (EMT), IMC, Rigid Conduit or Pipe |
Cable Tray |
package quantity |
1 CT;100 PK |
100 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2209PAZN |
703-3/4-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Multi-grip and offset pipe clamp |
- |
|
|
Weight |
12 lb;5.4 kg |
12.5 lb/100 |
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) |
550 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |