Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2017PAZN |
7024EG |
Manufacturer Number |
B2017PAZN |
702 4 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011611040 |
00616013141922 |
Weight per package |
0.68 (lbs/each) |
0.5 (lbs/each) |
Description |
B2017PAZN BLTF 4" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.7030" L X 1.25" W, Steel
|
7024EG 4" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 4 In Size, 1650 LB Capacity, 50 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.94 (Each) |
$9.00 (Each) |
Carton/Reel |
$4.94 (1 Each) |
$224.90 (25 Each) |
Standard Packaging/Reel |
$197.60 (40 Each) |
$224.90 (25 Each) |
|
Material |
11 Gauge Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Electro-galvanized |
|
Size |
4 in |
4 in |
Thickness |
- |
11 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 4" ZINC PLATE PA RIGID PIPE CLAMP |
4" RIGID ELECTRO GALV CONDUIT CLAMP |
extra long description |
B-LINE B2017PAZN 4" PIPE/CONDUIT CL |
ABB 702 4 EG RGD COND CLP 4IN 11GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 6.7030" L x 1.25" W, Steel |
Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 4 in Size, 1650 lb Capacity, 50 lb/100 |
Product Type |
4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 4", ZN PLTD |
RGD Cond CLP 4IN 11GA Eg Steel |
Short Description |
- |
Strut Strap, Steel, Electro-Galvanized, 4 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
6.7030 IN X 1.2500 IN X 0.0994 IN |
- |
for use with |
- |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
package quantity |
- |
25 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B2017PAZN |
702-4-EG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
1650 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |