Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7024EG |
B2017PAAL4RGD |
Manufacturer Number |
702 4 EG |
B2017PAAL4RGD |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31151901 - Metal straps
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013141922 |
00781011611071 |
Weight per package |
0.5 (lbs/each) |
0.24 (lbs/each) |
Description |
7024EG 4" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 4 In Size, 1650 LB Capacity, 50 LB/100
|
B2017PAAL4RGD BLTD 4" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 6.7030" L X 1.25" W, Aluminum
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.00 (Each) |
$24.70 (Each) |
Carton/Reel |
$224.90 (25 Each) |
$24.70 (1 Each) |
Standard Packaging/Reel |
$224.90 (25 Each) |
$24.70 (1 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
Hot-Dipped Galvanized |
|
Size |
4 in |
- |
Thickness |
11 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
4" RIGID ELECTRO GALV CONDUIT CLAMP |
BLTD 4" ALU PA RIGID PIPE CLAMP |
extra long description |
ABB 702 4 EG RGD COND CLP 4IN 11GA |
B-LINE B2017PAAL 4 1/2"-OD PIPE/CON |
Features |
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 4 in Size, 1650 lb Capacity, 50 lb/100 |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 6.7030" L x 1.25" W, Aluminum |
Product Type |
RGD Cond CLP 4IN 11GA Eg Steel |
4 1/2"-Od Pipe/Conduit Clamp, 4 1/2" Od, Pre-Asm, Alm |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 4 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
- |
6.7030 IN X 1.2500 IN X 0.1015 IN |
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
702-4-EG |
B2017PAAL |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Pre-assembled O.D. pipe and conduit clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
1650 lb |
- |
standard |
- |
Not Applicable |