Item Comparison: 7020BSL, SM110LEDAC

Item

7020BSL - 120V Ac Smoke W/Led STRB 10YR Bat Bckup - BRK

7020BSL
120V Ac Smoke W/Led STRB 10YR Bat Bckup

$108.92 Each

$653.52 (6 Each)

QTY:
Each
Add
SM110LEDAC - 120V Ac Smoke W/Led STRB 10YR Bat Bckup - Ul 8TH - BRK Brands/Ademco/First Alert

SM110LEDAC
120V Ac Smoke W/Led STRB 10YR Bat Bckup - Ul 8TH

$126.99 Each

$761.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 244 0
Vendor BRK BRK Brands/Ademco/First Alert
Catalog Number 7020BSL SM110LEDAC
Manufacturer Number 1038335 SM110LED-AC
Category Enhanced Commodity Codes - Builders Products Enhanced Commodity Codes - Builders Products
Classification Smoke Detectors Smoke Detectors
UNSPSC 46191501 - Smoke detectors -
UPC/EAN/GTIN 00029054018014 029054021809
Weight per package 0.589 (lbs/each) 0.1 (lbs/each)
Description 7020BSL 120V Ac Smoke W/Led STRB 10YR Bat Bckup
Hardwired Smoke Alarm With 10-Year Sealed Lithium Battery Backup. Includes 177 Candela Led Strobe Light. Ac 120V Interconnectable With Silence and Latching Features. Incluldes Photoelectric Smoke Sensing Technology.
SM110LEDAC 120V Ac Smoke W/Led STRB 10YR Bat Bckup - Ul 8TH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $108.92 (Each) $126.99 (Each)
Carton/Reel $108.92 (1 Each) $126.99 (1 Each)
Standard Packaging/Reel $653.52 (6 Each) $761.94 (6 Each)
Color White -
Enclosure Material Plastic -
Description 120V AC SMOKE W/LED STRB 10YR BAT BCKUP 120V AC SMOKE W/LED STRB 10YR BAT BCKUP - UL 8TH
extra long description BRK 1038335 ALARM,SMK 7020BSL PHOTO -
Features Photoelectric hardwired smoke alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED strobe light. -
Long Description Hardwired smoke alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED Strobe light. AC 120V Interconnectable with Silence and Latching features. Incluldes Photoelectric smoke sensing technology. -
Product Type Alarm, SMK 7020BSL Photo/Strobe Ac/DC 10y -
alarm type Audio -
dimensions 5.6" diameter x 2.0" height -
Operating Voltage 120V AC 60Hz with 10-Year Sealed Lithium Battery Backup -
Output Current 10-Year Sealed Lithium Battery -
Sensor Type Photo -
Temperature Range 40 Degree F (4 Degree C) to 100 Degree F (38 Degree C) -
Brand BRK BRK Brands/Ademco/First Alert
Manufacturers Part Number 1038335 SM110LED-AC
Category Description SMOKE DETECTORS SMOKE DETECTORS
Type Combination Strobe & Smoke Alarm -
Application Single and or multiple station strobe alarm specifically designed to detect smoke in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. -
environmental conditions 10 percent to 90 percent relative humidity (RH) -
Mounting mounts to wall or ceiling -
standard UL217 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat