Item Comparison: N6, 6H

Item

N6 - #6 Cu Split Bolt - Nsi

N6
#6 Cu Split Bolt

$4.2161 Each

$421.61 (100 Each)

QTY:
Each
Add
6H - #6 Cu Split Bolt - Blackburn Mechanical

6H
#6 Cu Split Bolt

$5.0842 Each

$508.42 (100 Each)

QTY:
Each
Add
Nacogdoches 0 187
All Stores 2,013 6,679
Vendor Nsi Blackburn Mechanical
Catalog Number N6 6H
Manufacturer Number N-6 6H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020024 00783786200047
Weight per package 0.055 (lbs/each) 0.05 (lbs/each)
Description N6 #6 Cu Split Bolt
Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #6 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 In Overall Length, Split Terminal, 600 V, 0.055 LB/Ea
6H #6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.22 (Each) $5.08 (Each)
Carton/Reel $4.22 (1 Each) $508.42 (100 Each)
Standard Packaging/Reel $421.61 (100 Each) $508.42 (100 Each)
Material Copper Bronze Alloy
Number of Conductors 2 -
Poles 1 -
Terminal Type Split Split
Voltage Rating 600 V -
Wire Size 10 SOL - 6 SOL -
Color Copper Metallic
Conductor Material Copper;Copperweld Copper
Finish COPPER -
Overall Length 0.866 in 31/32 in
Size L=.866 - W=.492 -
Description #6 CU SPLIT BOLT #6 CU SPLIT BOLT
extra long description NSI N-6 Copper Split Bolt 500 ABB 6H H-STRNGTH SPLITBLT CONN 6SLD
Features Copper Split Bolt Connector 6 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. -
Long Description Split Bolt Connector, #10 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 in Overall Length, Split Terminal, 600 V, 0.055 lb/EA Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA
Product Type Copper Split Bolt 500 Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 0.866 in L, 600 V Split Bolt Connector, Non-Insulated, 31/32 in L
similar brands - Servit®
Special Features High Strength Solderless Service Connector Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with Wire Termination Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) #6 AWG (Solid Equal Main and Tap)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #10 AWG (Range of Equal Main and Tap-Solid) #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap)
package quantity 100 CT 100 CT;600 PK
Standards Met UL Listed 486B, 486BA, 486BD;CSA Certified UL Listed 486C 467;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Made in USA - yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number N-6 6H
sub brand Split Bolts Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Split Bolts Split-Bolt
Weight 0.055 lb/EA 0.05 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat