Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Wiring Device-Kellems |
Catalog Number |
68B0X |
SS703 |
Manufacturer Number |
68-BOX |
SS703 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664204906 |
00883778201134 |
Weight per package |
1.5 (lbs/each) |
0.2 (lbs/each) |
Description |
68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
|
SS703 Wallplate, 2-G, 2.15", 4 Bolt, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$9.44 (Each) |
Carton/Reel |
$42.90 (10 Each) |
$9.44 (1 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$94.40 (10 Each) |
|
gang |
- |
2-Gang |
Material |
Chrome |
Stainless Steel |
Number of Gangs |
- |
2 |
Shape |
Rectangular |
- |
|
Color |
Silver |
- |
Finish |
High Gloss |
Smooth Chrome Plated |
|
Size |
- |
2-Gang |
Thickness |
- |
0.035 in |
|
Construction |
- |
Stamped |
Description |
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME |
WALLPLATE, 2-G, 2.15", 4 BOLT, SS |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
HWDK SS703 WALLPLATE, 2-G, 2.15", 4 |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss |
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 lb |
Product Type |
Wall Plate |
Wall Plate |
Short Description |
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H |
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver |
Special Features |
Shipped With Removable Protective Film |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C;2-Gang, 1) 2.15" Opening, Standard Size, Stainless Steel, 4 Bolt Mount |
|
cutout |
- |
1) 2.15" Opening, 4-Bolt |
dimensions |
4.56 in (W) x 4.5 in (H) |
4.6 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
- |
Vertical Mount |
package quantity |
1 ct |
1 CT;10 PK |
pallet quantity |
- |
8000 |
Standards Met |
cULus Listed;RoHS Compliant;NAFTA Certified |
UL Listed 514;CSA Certified |
|
|
Brand |
Eaton |
Hubbell Wiring Devices |
Manufacturers Part Number |
68-BOX |
SS703 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Accessory |
Plates |
|
|
Application |
Industrial;Institutional;Commercial |
Residential;Commercial;Industrial |
Mounting |
- |
Screw Mounting |
standard |
UL Listed,NAFTA,RoHS Compliant |
UL Listed |