Item Comparison: 68B0X, 68

Item

68B0X - Wallplate 2G SGL Rec W/2.1563" Hole Chrome - Eaton

68B0X
Wallplate 2G SGL Rec W/2.1563" Hole Chrome

$4.29 Each

$600.60 (140 Each)

QTY:
Each
Add
68 - 3", 90D RGD Elb - Southwire Rough Electrical Com

68
3", 90D RGD Elb

$102.765 Each

$102.76 (1 Each)

QTY:
Each
Add
Nacogdoches 78 0
All Stores 10,222 29
Vendor Eaton Southwire Rough Electrical Com
Catalog Number 68B0X 68
Manufacturer Number 68-BOX 68
Category Gen Purpose Wiring Devices - Wall Plates & Covers Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Commerical Plates Rigid Elbows
UNSPSC 39121704 - Wallplates N/A
UPC/EAN/GTIN 00032664204906 00751338311008
Weight per package 1.5 (lbs/each) 18.01 (lbs/each)
Description 68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
68 3", 90D RGD Elb
3IN Rigid Conduit Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.29 (Each) $102.77 (Each)
Carton/Reel $42.90 (10 Each) $102.76 (1 Each)
Standard Packaging/Reel $600.60 (140 Each) $102.76 (1 Each)
Material Chrome Steel
Shape Rectangular -
Color Silver -
Finish High Gloss Galvanized
Commodity Description - Rigid Conduit Fittings - Steel
Description WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME 3",90D RGD ELB
extra long description EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Features Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563.
Long Description Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss 3IN RIGID CONDUIT ELB
Product Type Wall Plate Rigid Conduit Elbow
Short Description Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H -
Special Features Shipped With Removable Protective Film -
Applicable Standard - ANSI C80.1, Federal Specification WW-C-563
Bend Angle - 90 Degree
Bend Radius - 13 INCH
dimensions 4.56 in (W) x 4.5 in (H) -
End Type - EXTERNAL THREADED
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met cULus Listed;RoHS Compliant;NAFTA Certified -
Brand Eaton Southwire Rough Electrical Com
Manufacturers Part Number 68-BOX -
Category Description Commerical plates RIGID ELBOWS
Type Accessory -
Trade Size - 3 INCH
Standard Package - 1 PER CASE
Application Industrial;Institutional;Commercial -
Approval - UL (Canada and US), UL 6
standard UL Listed,NAFTA,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat