Item Comparison: 676DC2, 666DC2

Item

676DC2 - 2" NMB Connector 2 Screw Strap Type - Bridgeport

676DC2
2" NMB Connector 2 Screw Strap Type

$7.3495 Each

$183.74 (25 Each)

QTY:
Each
Add
666DC2 - 2" Strap Type Connector - Bridgeport

666DC2
2" Strap Type Connector

$8.3529 Each

$208.82 (25 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 4,700 1,539
Vendor Bridgeport Bridgeport
Catalog Number 676DC2 666DC2
Manufacturer Number 676-DC2 666-DC2
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings
Classification Romex Connectors Diecast Emt Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747156761 00781747156662
Weight per package 0.48 (lbs/each) 1 (lbs/each)
Description 676DC2 2" NMB Connector 2 Screw Strap Type
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 LB/Ea
666DC2 2" Strap Type Connector
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $8.35 (Each)
Carton/Reel $183.74 (25 Each) $208.82 (25 Each)
Standard Packaging/Reel $183.74 (25 Each) $208.82 (25 Each)
Material Die Cast Zinc Die Cast Zinc
Finish Ball Burnished;Mirror Smooth Ball Burnished;Mirror Smooth
Size 2 2
Description 2" NMB CONNECTOR 2 SCREW STRAP TYPE 2" STRAP TYPE CONNECTOR
extra long description BPT 676-DC2 2" STRAP-TYPE CONN. OVA BPT 666-DC2 2" STRAP-TYPE CONN. ROU
Features For connecting nonmetallic cable to box or enclosure. Used to connect single round service entrance cable to box or enclosure.
Long Description Strap Connector, 2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 lb/EA Strap Connector, 2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 1 lb/EA
Product Type Strap Connector Strap Connector
Short Description Strap Connector, 2 in, Die Cast Zinc, Oval Strap Connector, 2 in, Die Cast Zinc, Round
Special Features Furnished with 2-way Phillips/Slotted Head Screw Furnished with 2-way Phillips/Slotted Head Screw
angle 180 Deg 180 Deg
Connection Orientation +180 ° +180 °
Connection Type Screw;Strap Screw;Strap
Connector Type Two-Screw, Strap Type Two-Screw, Strap Type
for use with Connecting Nonmetallic Cable to Box or Enclosure Connect Single Round Service Entrance Cable to Box or Enclosure
includes (2) Screw (2) Screw
media Yes Yes
package quantity 25 PK;1 CT 25 CT
Standards Met UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 676-DC2 666-DC2
Category Description ROMEX CONNECTORS DIECAST EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 2 in 2 in
Weight 0.48 lb/EA 1 lb/EA
Application For connecting nonmetallic cable to box or enclosure. Used to connect single round service entrance cable to box or enclosure.
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat