Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
675DC2 |
848 |
Manufacturer Number |
675-DC2 |
848 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Romex Connectors
|
Romex Connectors
|
UNSPSC |
39121419 - Flex connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00781747156754 |
00018997008480 |
Weight per package |
0.36 (lbs/each) |
0.32 (lbs/each) |
Description |
675DC2 1-1/2" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
|
848 1-1/2" NMB Conn
2 Screw Clamp Type. Zinc Die-Cast. Maximum Opening Of .960. For One NM or Service Entrance Cable.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.21 (Each) |
$7.34 (Each) |
Carton/Reel |
$155.15 (25 Each) |
$7.34 (1 Each) |
Standard Packaging/Reel |
$155.15 (25 Each) |
$73.40 (10 Each) |
|
Material |
Die Cast Zinc |
Zinc |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Size |
1-1/2 |
L(1.470) x W(2.115) x H(2.990) |
|
Description |
1-1/2" NMB CONNECTOR 2 SCREW STRAP TYPE |
1-1/2" NMB CONN |
extra long description |
BPT 675-DC2 1-1/2" STRAP-TYPE CONN. |
ARL 848 1-1/2" SEU CONNECTOR |
Features |
For connecting nonmetallic cable to box or enclosure. |
- |
Long Description |
Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 lb/EA |
2 screw clamp type. zinc die-cast. Maximum opening of .960. For one NM or service entrance cable. |
Product Type |
Strap Connector |
1-1/2" Seu Connector |
Short Description |
Strap Connector, 1-1/2 in, Die Cast Zinc, Round |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
0.96 Opening, 2.3IN Dia |
|
angle |
180 Deg |
- |
Connection Orientation |
+180 ° |
- |
Connection Type |
Screw;Strap |
- |
Connector Type |
Two-Screw, Strap Type |
- |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
- |
includes |
(2) Screw |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
675-DC2 |
- |
|
Category Description |
ROMEX CONNECTORS |
ROMEX CONNECTORS |
Type |
CONNECTOR |
Cable Connector |
|
|
|
Application |
For connecting nonmetallic cable to box or enclosure. |
NM/SEU Cable |
standard |
UL |
UL and CSA |