Nacogdoches |
0 |
53 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
665DC2 |
675DC2 |
Manufacturer Number |
665-DC2 |
675-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Diecast Emt Fittings
|
Romex Connectors
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747156655 |
00781747156754 |
Weight per package |
0.354 (lbs/each) |
0.36 (lbs/each) |
Description |
665DC2 1-1/2" Strap Type Connector
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
|
675DC2 1-1/2" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.53 (Each) |
$6.21 (Each) |
Carton/Reel |
$163.32 (25 Each) |
$155.15 (25 Each) |
Standard Packaging/Reel |
$163.32 (25 Each) |
$155.15 (25 Each) |
|
Material |
Die Cast Zinc |
Die Cast Zinc |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball Burnished;Mirror Smooth |
|
|
Description |
1-1/2" STRAP TYPE CONNECTOR |
1-1/2" NMB CONNECTOR 2 SCREW STRAP TYPE |
extra long description |
BPT 665-DC2 1-1/2" STRAP-TYPE CONN. |
BPT 675-DC2 1-1/2" STRAP-TYPE CONN. |
Features |
Used to connect single round service entrance cable to box or enclosure. |
For connecting nonmetallic cable to box or enclosure. |
Long Description |
Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection |
Strap Connector, 1-1/2 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 lb/EA |
Product Type |
Strap Connector |
Strap Connector |
Short Description |
Strap Connector, 1-1/2 in, Die Cast Zinc, Round |
Strap Connector, 1-1/2 in, Die Cast Zinc, Round |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Furnished with 2-way Phillips/Slotted Head Screw |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
+180 ° |
+180 ° |
Connection Type |
Screw;Strap |
Screw;Strap |
Connector Type |
Two-Screw, Strap Type |
Two-Screw, Strap Type |
for use with |
Connect Single Round Service Entrance Cable to Box or Enclosure |
Connecting Nonmetallic Cable to Box or Enclosure |
includes |
(2) Screw |
(2) Screw |
media |
Yes |
Yes |
package quantity |
25 PK;1 CT |
25 PK;1 CT |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
665-DC2 |
675-DC2 |
|
Category Description |
DIECAST EMT FITTINGS |
ROMEX CONNECTORS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Used to connect single round service entrance cable to box or enclosure. |
For connecting nonmetallic cable to box or enclosure. |
standard |
UL |
UL |