Nacogdoches |
54 |
54 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport Fittings |
Catalog Number |
674DC2 |
674DC |
Manufacturer Number |
674-DC2 |
N/A |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Unassigned
|
Classification |
Romex Connectors
|
Romex Connectors
|
UNSPSC |
39121419 - Flex connectors
|
-
|
UPC/EAN/GTIN |
00781747156747 |
78174709674 |
Weight per package |
0.27 (lbs/each) |
0.27 (lbs/each) |
Description |
674DC2 1-1/4" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
|
674DC 1-1/4" NMB Connector 2 Screw Strap Type
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.92 (Each) |
$3.92 (Each) |
Carton/Reel |
$39.20 (10 Each) |
$39.20 (10 Each) |
Standard Packaging/Reel |
$391.96 (100 Each) |
$391.96 (100 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
|
Description |
1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE |
1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE |
extra long description |
BPT 674-DC2 1-1/4" STRAP-TYPE CONN. |
- |
Features |
For connecting nonmetallic cable to box or enclosure. |
- |
Long Description |
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 lb/EA |
- |
Product Type |
Strap Connector |
- |
Short Description |
Strap Connector, 1-1/4 in, Die Cast Zinc, Oval |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
- |
|
angle |
180 Deg |
- |
Connection Orientation |
+180 ° |
- |
Connection Type |
Screw;Strap |
- |
Connector Type |
Two-Screw, Strap Type |
- |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
- |
includes |
(2) Screw |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
674-DC2 |
- |
|
Category Description |
ROMEX CONNECTORS |
ROMEX CONNECTORS |
Type |
CONNECTOR |
- |
|
|
|
|
Application |
For connecting nonmetallic cable to box or enclosure. |
- |
standard |
UL |