Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
670DC2 |
C750 |
Manufacturer Number |
670-DC2 |
C750 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Romex Connectors
|
Romex Connectors
|
UNSPSC |
39121419 - Flex connectors
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747156709 |
00687855107506 |
Weight per package |
0.0839 (lbs/each) |
0.09 (lbs/each) |
Description |
670DC2 3/4" NMB Connector 2 Screw Strap Type
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 LB/Ea
|
C750 3/4" NMB Conn 2 Screw Strap Type
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.60 (Each) |
$4.12 (Each) |
Carton/Reel |
$40.02 (25 Each) |
$205.99 (50 Each) |
Standard Packaging/Reel |
$400.18 (250 Each) |
$2,059.90 (500 Each) |
|
connection |
- |
Male NPS Thread |
Material |
Die Cast Zinc |
Die Cast Zinc |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
- |
0.91 in |
Length |
- |
1.20 in;30.5 mm |
Size |
3/4 |
0.75 |
Width |
- |
0.42 in;10.7 mm |
|
Description |
3/4" NMB CONNECTOR 2 SCREW STRAP TYPE |
3/4" NMB CONN 2 SCREW STRAP TYPE |
extra long description |
BPT 670-DC2 3/4" STRAP-TYPE CONN. |
EGS C-750 3/4 IN 2 SCR ROMEX CONN |
Features |
For connecting nonmetallic cable to box or enclosure. |
- |
Long Description |
Strap Connector, 3/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 lb/EA |
Sheathed Cable Connector, 3/4 in Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 in Thread Length, Screw Connection, 1.20 in Length, 0.42 in Width, 0.91 in Diameter, #10 to #8 AWG Cable Size, 0.09 lb/EA |
Product Type |
Strap Connector |
3/4 In 2 SCR Romex Conn |
Short Description |
Strap Connector, 3/4 in, Die Cast Zinc, Oval |
Sheathed Cable Connector, C, 3/4 in, Die Cast Zinc |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Furnished with Locknut |
|
angle |
180 Deg |
- |
Cable Size |
- |
#10 to #8 AWG |
Connection Orientation |
+180 ° |
- |
Connection Type |
Screw;Strap |
Screw |
Connector Type |
Two-Screw, Strap Type |
- |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
Oval Service Entrance Cable;Nonmetallic Sheathed Cable |
includes |
(2) Screw |
(2) Screw |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
50 CT;1 PK |
Standards Met |
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
UL 514B;UL E25015;CSA C22.2 No. 18.3;CSA 208044;NEMA FB-1 |
Thread Length |
- |
0.42 in |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
670-DC2 |
C-750 |
Model |
- |
C |
|
Category Description |
ROMEX CONNECTORS |
ROMEX CONNECTORS |
Type |
CONNECTOR |
2 Screw Connector |
|
|
Weight |
0.0839 lb/EA |
0.09 lb/EA |
|
Application |
For connecting nonmetallic cable to box or enclosure. |
- |
standard |
UL, CSA |
UL 514B, CSA C22.2, NEMA FB-1 |