Item Comparison: 6672GRTNK, 6672GRTNK

Item

6672GRTNK - 6X6X72" RT No Ko' - Unity

6672GRTNK
6X6X72" RT No Ko'

$253.59 Each

$253.59 (1 Each)

QTY:
Each
Add
6672GRTNK - Wway 6X6X72 N3R PNTD SC, NK - Eaton

6672GRTNK
Wway 6X6X72 N3R PNTD SC, NK

$245.62 Each

$245.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 52 27
Vendor Unity Eaton
Catalog Number 6672GRTNK 6672GRTNK
Manufacturer Number 6672GRTNK 6672 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515142189 00782051142198
Weight per package 32 (lbs/each) 30.94 (lbs/each)
Description 6672GRTNK 6X6X72" RT No Ko'
Unity 6672GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 72 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
6672GRTNK Wway 6X6X72 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $253.59 (Each) $245.62 (Each)
Carton/Reel $253.59 (1 Each) $245.62 (1 Each)
Standard Packaging/Reel $253.59 (1 Each) $245.62 (1 Each)
Cover Type - Screw Cover
Material Low-Carbon Steel Galvanized Steel
Color Gray Gray
Finish POLYESTER POWDER Phosphate Undercoat or Acrylic Electrocoat
Depth 6 6.00 In
Length 72 72.00 In
Overall Length - 72 in;1829 mm
Width 6 6.00 In
Description 6X6X72" RT NO KO' WWAY 6X6X72 N3R PNTD SC,NK
extra long description UNT 6672GRTNK N3R SCREW COVER GUTTE B-LINE 6672 GRT NK 7200 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Unity 6672GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 72 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type N3R Screw Cover Gutter No K.O. Powder Coated Wiring Trough
Short Description - NEMA 3R Wiring Trough, 72 x 6 x 6 in, Gray
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 72.0000 IN X 6.0000 IN X 6.0000 IN
for use with - NEMA 3R Enclosure
gauge - 16
ip rating - IP32
Knockouts NO -
Overall Height - 6 in;152 mm
Overall Width - 6 in;152 mm
Standards Met - UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA - yes
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 6672GRTNK 6672 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Wiring trough
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat