Item Comparison: 6648GRTNK, 6648GRTNK

Item

6648GRTNK - 6X648" RT No Ko - Unity

6648GRTNK
6X648" RT No Ko

$137.40 Each

$137.40 (1 Each)

QTY:
Each
Add
6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK - Eaton

6648GRTNK
Wway 6X6X48 N3R PNTD SC Trough, NK

$221.16 Each

$221.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 48 98
Vendor Unity Eaton
Catalog Number 6648GRTNK 6648GRTNK
Manufacturer Number 6648GRTNK 6648 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515142042 00782051142051
Weight per package 21 (lbs/each) 21.22 (lbs/each)
Description 6648GRTNK 6X648" RT No Ko
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $137.40 (Each) $221.16 (Each)
Carton/Reel $137.40 (1 Each) $221.16 (1 Each)
Standard Packaging/Reel $137.40 (1 Each) $221.16 (1 Each)
Material Low-Carbon Steel 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Finish POLYESTER POWDER Gray
Depth 6 6.00 In
Length 48 48.00 in
Width 6 6.00 In
Description 6X648" RT NO KO WWAY 6X6X48 N3R PNTD SC TROUGH,NK
extra long description UNT 6648GRTNK N3R SCREW COVER GUTTE B-LINE 6648 GRT NK 4800 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 48 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type N3R Screw Cover Gutter No K.O. Powder Coated 4800 N3R SC Straight Section W/O Ko
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket -
dimensions - 48.0000 IN X 6.0000 IN X 6.0000 IN
Knockouts NO -
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 6648GRTNK 6648 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Wiring trough
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat