Item Comparison: 6648GRTNK, 6648GRT

Item

6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK - Eaton

6648GRTNK
Wway 6X6X48 N3R PNTD SC Trough, NK

$221.16 Each

$221.16 (1 Each)

QTY:
Each
Add
6648GRT - 6X648" RT No Ko - Unity

6648GRT
6X648" RT No Ko

$137.40 Each

$137.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 100 49
Vendor Eaton Unity
Catalog Number 6648GRTNK 6648GRT
Manufacturer Number 6648 GRT NK 6648GRTNK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00782051142051 00761515142042
Weight per package 21.22 (lbs/each) 21 (lbs/each)
Description 6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
6648GRT 6X648" RT No Ko
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $221.16 (Each) $137.40 (Each)
Carton/Reel $221.16 (1 Each) $137.40 (1 Each)
Standard Packaging/Reel $221.16 (1 Each) $137.40 (1 Each)
Material 16 GAUGE GALVANEAL STEEL Low-Carbon Steel
Color Gray Gray
Finish Gray POLYESTER POWDER
Depth 6.00 In 6
Length 48.00 in 48
Width 6.00 In 6
Description WWAY 6X6X48 N3R PNTD SC TROUGH,NK 6X648" RT NO KO
extra long description B-LINE 6648 GRT NK 4800 N3R SC STRA UNT 6648GRTNK N3R SCREW COVER GUTTE
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. -
Long Description Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 48 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi
Product Type 4800 N3R SC Straight Section W/O Ko N3R Screw Cover Gutter No K.O. Powder Coated
Special Features - For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
dimensions 48.0000 IN X 6.0000 IN X 6.0000 IN -
Knockouts - NO
Brand EATON B-LINE SERIES Unity
Manufacturers Part Number 6648 GRT NK 6648GRTNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wiring trough GRT Gutter Slip-On Cover Wiring Trough
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard CSA Certified,UL Listed UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat