Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Unity MFG |
Catalog Number |
6636HSNK |
6636GNK |
Manufacturer Number |
6636HSNK |
6636GNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00782051479096 |
00761515102725 |
Weight per package |
14.3999 (lbs/each) |
15 (lbs/each) |
Description |
6636HSNK Wway 6X6X36 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
|
6636GNK 6X6X36 No Ko'S
6X6X36 N1 WW NK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.67 (Each) |
$68.90 (Each) |
Carton/Reel |
$62.67 (1 Each) |
$68.90 (1 Each) |
Standard Packaging/Reel |
$62.67 (1 Each) |
$68.90 (1 Each) |
|
Cover Type |
HINGED |
- |
Material |
16 Gauge Steel |
- |
|
Finish |
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT |
- |
|
Height |
6.00 In |
- |
Length |
36.00 In |
- |
Width |
6.00 In |
- |
|
Description |
WWAY 6X6X36 N1 QK CONN HC,NK |
6X6X36 NO KO'S |
extra long description |
B-LINE 6636 HSNK HINGE SCREW CVR WI |
REMOVABLE TYPE; LOW CARBON STEEL MATERIAL; ANSI 61 LIGHT GRAY POWDER COATED FINISH; 6 INCH; 36 INCH; 6 INCH; UL (CANADA AND US), UL-870 APPROVAL; NEMA 1 ENCLOSURE; HINGE COVER TYPE; ROHS COMPLIANT; APPLICATION ELECTRICAL WIRING |
Features |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
- |
Long Description |
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge |
6X6X36 N1 WW NK |
Product Type |
Hinge Screw CVR Wireway, No Knockouts, 6X6X36 |
Hinged Cover Wireway |
|
dimensions |
36.0000 IN X 6.0000 IN X 6.0000 IN |
- |
straight section length |
36.00 In |
- |
|
Brand |
EATON B-LINE SERIES |
|
Manufacturers Part Number |
6636 HSNK |
6636GNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Wiring trough |
- |
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical |
- |
Enclosure |
NEMA 1, IP30 |
- |
standard |
CSA C22.2.,UL Listed |